Apply to be a TradeMaster!
Main product image of TECH PAC Backpack Tool Bag, Hi-Viz Yellow (13" x 10" x 19-1/2")
Magnifying glass
Hover image to zoom

TECH PAC Backpack Tool Bag, Hi-Viz Yellow (13" x 10" x 19-1/2")

SKU:
VPP10063
Rating:
(1)
Q&A:
(0)
TECH PAC Backpack Tool Bag, Hi-Viz Yellow (13" x 10" x 19-1/2")
Magnifying glass
Hover image to zoom
$324.95 each
In Stock
In Stock
Get 3 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
25 L
Product Highlight: Color
Yellow

Description

–
The Tech Pac Hi-Viz Yellow is a stable, non-tipping back pack that holds tools and meters for technicians that need to climb ladders or walk long distances to access their work locations.

Features:
  • Vertical Tool Pockets: 46 interior and exterior tool pockets of various sizes
  • 2 Storage Bays- 4 Storage Platforms
  • Manifold Gauge and Hose Storage Pocket
  • D-Rings: 4 large and 5 small
  • Outside Mounted Stainless Steel Tape Clip Holder
  • Pocket for a tablet or laptop is only 7" X 10"; fits a small laptop or most tablets
  • Warranty: 5 Years

Rugged Materials & Construction:
  • LOAD TESTED: PULLED TO DESTRUCTION AT 830 POUNDS (Handle failed); Hook failed at 200 Pounds
  • Weatherproof Base: 3mm Injection Molded Polypropylene
  • Weatherproof Body Fabric: 950 and 1250 PVC Impregnated Denier Nylon
  • Weatherproof LIGHT GRAY Tool Pocket Fabric: 1800 PVC Impregnated Denier Nylon- LIGHT GRAY FOR BETTER VISIBILITY
  • Quick Release Metal Hasp: Allows Easy Access to Rear Storage Bay and Creates Positive Shoulder
  • Strap Load Connection
  • Internally Stored Aluminum Hook to Hang Bag
  • Over-Molded Ergonomic Grip
  • Padded EVA Thermoformed, Ergonomic Back Padding
  • Zippers: Double Stitched, Heavy Duty Plastic Coil Zippers with Oversized Zipper Tabs
  • Metal Shoulder Strap Sliding Buckles
  • D-Rings: Powder Coated Steel
  • Rivets: Marine Grade Rivets
  • Stitching: Industrial Strength Double Nylon Stitching

Specifications:
  • Bag Height (BH): 19.5" (50cm)
  • Handle Height (HH): 22" (56cm)
  • Width (W): 13" (33cm)
  • Depth (D): 10" (25cm)
  • Weight (empty): 10 lbs (4.5kg)
  • Internal Volume: 1550in3 (25L)
  • Max Payload: 50lbs (23kg)

Specs

–
Product Type:

Tool Backpack

Pockets:

46

Warranty:

5 Year

Volume:

25 L

Color:

Yellow

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

So bright it glows in the dark

Nice Hi Viz. Never guess where your bag is in the truck as it stands out like crazy. Veto bags are basically bullet proof I don't see how they can ever wear out. We have 4 of them on various trucks, all are holding up well. Expensive but you'll never have to buy another (unless you don't like it)
JEROMEO
SPOKANE WA
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy