Apply to be a TradeMaster!
Main product image of TECH PAC Backpack Tool Bag, Hi-Viz Orange (13" x 10" x 19-1/2")
Magnifying glass
Hover image to zoom

TECH PAC Backpack Tool Bag, Hi-Viz Orange (13" x 10" x 19-1/2")

Brand:
Veto Pro Pac
SKU:
VPP10064
Rating:
(0)
Q&A:
(0)
TECH PAC Backpack Tool Bag, Hi-Viz Orange (13" x 10" x 19-1/2")
Magnifying glass
Hover image to zoom
$324.95 each
In Stock
In Stock
Get 7 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
25 L
Product Highlight: Color
Orange

Description

–
The Tech Pac Hi-Viz Orange is a stable, non-tipping back pack that holds tools and meters for technicians that need to climb ladders or walk long distances to access their work locations.

Features:
  • Vertical Tool Pockets: 46 interior and exterior tool pockets of various sizes
  • 2 Storage Bays- 4 Storage Platforms
  • Manifold Gauge and Hose Storage Pocket
  • D-Rings: 4 large and 5 small
  • Outside Mounted Stainless Steel Tape Clip Holder
  • Pocket for a tablet or laptop is only 7" X 10"; fits a small laptop or most tablets

Rugged Materials & Construction:
  • LOAD TESTED: PULLED TO DESTRUCTION AT 830 POUNDS (Handle failed); Hook failed at 200 Pounds
  • Weatherproof Base: 3mm Injection Molded Polypropylene
  • Weatherproof Body Fabric: 950 and 1250 PVC Impregnated Denier Nylon
  • Weatherproof LIGHT GRAY Tool Pocket Fabric: 1800 PVC Impregnated Denier Nylon- LIGHT GRAY FOR BETTER VISIBILITY
  • Quick Release Metal Hasp: Allows Easy Access to Rear Storage Bay and Creates Positive Shoulder
  • Strap Load Connection
  • Internally Stored Aluminum Hook to Hang Bag
  • Over-Molded Ergonomic Grip
  • Padded EVA Thermoformed, Ergonomic Back Padding
  • Zippers: Double Stitched, Heavy Duty Plastic Coil Zippers with Oversized Zipper Tabs
  • Metal Shoulder Strap Sliding Buckles
  • D-Rings: Powder Coated Steel
  • Rivets: Marine Grade Rivets
  • Stitching: Industrial Strength Double Nylon Stitching

Specifications:
  • Bag Height (BH): 19.5" (50cm)
  • Handle Height (HH): 22" (56cm)
  • Width (W): 13" (33cm)
  • Depth (D): 10" (25cm)
  • Weight (empty): 10 lbs (4.5kg)
  • Internal Volume: 1550in3 (25L)
  • Max Payload: 50lbs (23kg)

Specs

–
Product Type:

Tool Backpack

Pockets:

46

Warranty:

5 Year

Volume:

25 L

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy