Apply to be a TradeMaster!
Main product image of Tech Pac LT Backpack Tool Bag (13" x 8" x 19")
Magnifying glass
Hover image to zoom

Tech Pac LT Backpack Tool Bag (13" x 8" x 19")

SKU:
VPP10065
Rating:
(1)
Q&A:
(0)
Tech Pac LT Backpack Tool Bag (13" x 8" x 19")
Magnifying glass
Hover image to zoom
$304.95 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty
Product Highlight: Volume
16.7 L
Product Highlight: Material
Polypropylene, Nylon
Product Highlight: Height (Inches)
19" Height
Product Highlight: Width (Inches)
13" Width
Product Highlight: Depth (Inches)
8" Depth

Description

–

The Tech Pac LT is the ultimate laptop backpack tool bag designed for professional service technicians.



Features:
  • Keep the Zippers Clean and Lubricated - Over time, dirt and grit will clog the zipper coils preventing them from staying closed. To keep this from happening, clean and lubricate your zippers twice a year (more often if you work on a job site with a high amount of airborne debris). To clean the coils: Scrub them with soapy water; a tooth brush works very well. After scrubbing the coils, blow them out with an air hose to dislodge any other fine grit that didn't dislodge with the brush. To lubricate the coils: Apply a silicone spray, beeswax or a zipper lubricant
  • Protect the Zippers From Sharp Objects and/or Excessive Heat - Any sharp object or heat source is capable of permanently damaging the zippers. Once a zipper coil is cut or singed the zipper will not function and in most cases is not repairable. Most of the cut zipper coils we see are the result of sharp tools stored inside the bag with the sharp side facing up. Make sure to keep the sharp edges of your tools facing down in your bag and away from the zipper coils
  • Don't Overstuff the Bag - Overstuffing your tool bag will very likely cause significant stress on the zippers that is above and beyond what the bag was built for and will eventually cause the zipper(s) to separate. If you have to work hard to close your zipper(s), your tool bag is most likely overstuffed... proceed with caution

Specs

–
Volume:

16.7 L

Material:

Polypropylene

Nylon

Height (Inches):

19"

Pockets:

36

Product Type:

Tool Bag

Width (Inches):

13"

Warranty:

5 years

Depth (Inches):

8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It's been redesigned

I bought this same bag in 2022. I came from a 75 pocket CLC bag so I had to downsize which was fine with me since I hung up doing commercial work. It fell out of the back of my truck and I was unable to recover it. So, I bought this one to replace it. Everything on the inside was different. I was unable to get everything I had in the old Veto bag into the new one without straining the zippers. Still a heavy duty bag but I was unable to use it.
Patrick Henry
GA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy