Apply to be a TradeMaster!
Main product image of TECH PAC MC Backpack Tool Bag (12" x 9" x 17")
Magnifying glass
Hover image to zoom

TECH PAC MC Backpack Tool Bag (12" x 9" x 17")

SKU:
VPP10066
Rating:
(1)
Q&A:
(0)
TECH PAC MC Backpack Tool Bag (12" x 9" x 17")
Magnifying glass
Hover image to zoom
$289.95 each
In Stock
In Stock
Get 9 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
18 L

Description

–
The Tech Pac MC is a compact tool backpack tool bag designed for Techs that need to "hands-free" carry a minimum amount of tools and test meters for service calls and minor installs. This is perfect for mobile tool storage.

Features:
  • Vertical Tool Pockets: 39 Interior and Exterior
  • Neoprene Meter Pockets
  • Interior Magnetic Screw Catcher
  • 2 Storage Bays- 4 Storage Platforms
  • Padded EVA Thermoformed Ergonomic Back Padding
  • 8" Electrical Tape Strap
  • Gray Pockets For Better Visibility
  • Upper Pockets (Front Side) Designed For Extra Tool Capacity
  • Waterpoof & Abrasion Resistant Hard Bottom
  • Waterproof 3mm Polypropylene Base
  • Quick Release Metal Hasp Allows Easy Access To Rear Storage Bay & Positive Connection To Bag Body
  • YKK® Locking Zippers
  • Warranty: 5 Years

Rugged Materials & Construction:
  • D-Rings: Powder Coated Steel

Specifications:
  • Height: 17" (43cm)
  • Width: 12" (30.5cm)
  • Depth: 9" (23cm)
  • Handle Height: 19" (48cm)
  • Weight (empty): 8 lbs. (3.5kg)
  • Max Payload: 35lbs (16kg)
  • Internal Volume: 1100in3/18L

Specs

–
Product Type:

Tool Backpack

Pockets:

39

Warranty:

5 Year

Volume:

18 L

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Plumber Approved

I never could justify the price of a Veto Pro Pac... until I got one. This backpack has a spot for everything. I had an open top tool bag that was destroying my hand tools on trips to customers houses. Your tools are a large investment and having them slide on top of each other causes a ton of premature wear and tear. Now I have a slot for everything with room to spare! These bags are built tough and work great in wet conditions. If you're on the fence, just get it. No regrets here.
Plumbing Trainer
Greenville, SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy