The Day Savers – A National Tradesmen Day Contest
Main product image of TECH LC Service Technician Large Tool Bag (13-1/2" x 9-1/2" x 13-1/2")
Magnifying glass
Hover image to zoom

TECH LC Service Technician Large Tool Bag (13-1/2" x 9-1/2" x 13-1/2")

SKU:
VPP10068
Rating:
(0)
Q&A:
(1)
TECH LC Service Technician Large Tool Bag (13-1/2" x 9-1/2" x 13-1/2")
Magnifying glass
Hover image to zoom
$254.95 each
In Stock
In Stock
Get 9 Tomorrow, Aug 28
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
18 L

Description

The TECH-LC tool bag is a service technician bag designed to accommodate technicians tools and work routines.

A number of changes have been made to tailor the tool bag to accommodate HVAC service technicians' tools and work routines to optimize their tool storage solution. The TECH-LC tool bag sports 53 pockets with ample pocket room for hand tools, a parts box(es), meter(s), a cordless impact drill and other bulkier items. 8 new small neoprene pockets have been added for drill bits and bit extensions.

Features:
  • Vertical Tool Pockets: 50 inside & 3 outside
  • Flat Zippered Pockets: 4 inside & 2 outside
  • Neoprene Pockets: 2
  • D-Rings: 4 large and 5 small
  • Exterior Electrical Tape Loop: 8" Fabric with Clip Closure
  • Stainless Steel Tape Clip: Yes
  • Shoulder Strap: Heavy Duty, Non-Slip Padded Shoulder Strap with Clip-On connection
  • Warranty: 5 Years (see Veto warranty terms and conditions)


Rugged Materials & Construction:
  • Waterproof Base: 3mm Injection Molded Polypropylene
  • Waterproof Body Fabric: 1800 PVC Impregnated Denier Nylon
  • Waterproof Tool Pocket Fabric: 1800 PVC Impregnated Denier Nylon
  • Handle: Injection Molded Nylon Plastic w/ over-molded rubber grip
  • Zippers: Double Stitched, Heavy Duty Plastic Coil Zippers with Oversized Zipper Tabs
  • Fold-Back Snaps: 6 zinc, marine grade
  • D-Rings: Powder Coated Steel
  • Rivets: 38 zinc, marine grade rivets
  • Stitching: Industrial Strength Double Nylon Stitching


Specifications:
  • Height: 13.5" (34cm)
  • Width: 13.5" (34cm)
  • Depth: 9.5" (24cm)
  • Weight (empty): 6 lbs. (3kg)
  • Max Payload: 35lbs (16kg)
  • Internal Volume: 1080in3 (18L)

Specs

Product Type:

Tool Bag

Pockets:

53

Warranty:

5 Year

Volume:

18 L

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a veto pro LC and it has the identical pocket configuration on both sides. No large pockets for meters like shown in the spec. So I just have an older version or one that was made on a Monday morning ?

Asked by Scott holding the bag 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Scott. You may have an older or slightly different version of the bag. This bag has neoprene pockets for meters and larger tools.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy