Apply to be a TradeMaster!
Main product image of Tech Pac Backpack Tool Bag (13" x 10" x 19-1/2")
Magnifying glass
Hover image to zoom

Tech Pac Backpack Tool Bag (13" x 10" x 19-1/2")

SKU:
VPP10070
Rating:
(3)
Q&A:
(0)
Tech Pac Backpack Tool Bag (13" x 10" x 19-1/2")
Magnifying glass
Hover image to zoom
$314.95 each
In Stock
In Stock
Get 15 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
25 L

Description

–
Designed to enable the safe and comfortable transport of a variety of tools when servicing equipment accessible by extension or cage ladders, or in cities or industrial buildings where walking long distances is required, the Tech Pac features Veto Pro Pac's patented center panel, heavy duty construction and stabilizing injection molded waterproof base that keeps tools dry, even in the nastiest of conditions.

With 46 pockets inside and out, the Tech Pac has ample room for hand tools, meters, parts boxes, cordless drills and impact drivers, as well as other bulkier items such as manifold gauges, hoses, cable wires and even a tablet. The backpack features an innovative quick release handle that allows easy access to the larger tool bay compartment and reduces the strain on the shoulder straps unlike any other backpack bag.

Features:
  • Vertical Tool Pockets: 46 interior and exterior tool pockets of various sizes
  • 2 Storage Bays- 4 Storage Platforms
  • Manifold Gauge and Hose Storage Pocket
  • D-Rings: 4 large and 5 small
  • Outside Mounted Stainless Steel Tape Clip Holder
  • Cable and Accessory Pockets
  • Pocket for a tablet or laptop is 7" X 10"; fits small laptop or most tablets

Specifications:
  • Height (H): 19.5" (49.5cm)
  • Width (W): 13" (33cm)
  • Depth (D): 10" (25cm)
  • Handle Height (HH): 22" (56cm)
  • Weight (empty): 10 lbs (4.5kg)
  • Internal Volume: 1550in3 (25L)
  • Max Payload: 50lbs (23kg)

Specs

–
Product Type:

Tool Backpack

Pockets:

46

Warranty:

5 Year

Volume:

25 L

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

I wouldn't choose any other backpack for my tools

I'm an HVAC tech, and I've used this pack every work day for about 6 years. I've put it through the wringer but it's still going strong. The only part that is showing signs of wear is the mesh pockets, which tore somewhat. But I don't think I can blame that on the construction, because I store misc nails and screws in those pouches. Would highly recommend this bag!
HVAC Pro
Berrien County, MI
8 days ago
Was this review helpful to you?

I love my Tec Pac

I had looked at different backpacks and met someone who had a Veto backpack, and he loved it. I used to keep everything in a five-gallon bucket which is great for a few large things but not for a lot of regular hand tools. I love that I can put my Tec Pac on the ground up right and unzip both sides and see all my tools right there no more dumping out my bucket and having to search for something.
Mr.Sunshine
NY
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy it , keep track of ur tools , succeed

Love this bag, it lets me keep track of everything and. Looks good ! 👍👍👍👍, It does get a bit heavy though
Kimmieallugot
Eureka ca
10 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy