The Day Savers – A National Tradesmen Day Contest
Main product image of TECH XL Service Technician Extra Large Tool Bag (16-1/2" x 9-1/2" x 15")
Magnifying glass
Hover image to zoom

TECH XL Service Technician Extra Large Tool Bag (16-1/2" x 9-1/2" x 15")

SKU:
VPP10071
Rating:
(0)
Q&A:
(0)
TECH XL Service Technician Extra Large Tool Bag (16-1/2" x 9-1/2" x 15")
Magnifying glass
Hover image to zoom
$274.95 each
In Stock
In Stock
Get 5 Tomorrow, Aug 28
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
27 L

Description

The TECH-XL Tool Bag is a service technician version of the original Model XL Tool Bag. A number of changes have been made to tailor the tool organizer to accommodate service technicians' tools and work routines. The TECH-XL tool bag sports 80 pockets with ample pocket room for hand tools, parts boxes, meters, a cordless impact drill and other bulkier items. 9 small neoprene pockets have been added for drill bits and bit extensions.

Features:
  • Vertical Tool Pockets: 80 interior and exterior pockets of various sizes
  • Neoprene Pockets: 2 Large, 3 Medium and 9 Small (for bits or memory sticks)
  • D-Rings: 4 large and 5 small
  • 8" Electrical Tape Strap
  • Stainless Steel Tape Clip: Yes
  • Shoulder Strap: Extra-Wide, Heavy Duty, Padded Shoulder Strap Clips onto Handle
  • Warranty: 5 Years (see Veto warranty terms and conditions)


Specifications:
  • Height: 15" (38cm)
  • Width: 16.5" (42cm)
  • Depth: 9.5" (24cm)
  • Bag Height (to Handle): 20.5" (52cm)
  • Weight (empty): 8.5 lbs. (4kg)
  • Internal Volume: 1660inc3 (27L)
  • Max Payload: 45lbs (20kg)

Specs

Product Type:

Tool Bag

Warranty:

5 Year

Volume:

27 L

Pockets:

80

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy