Shop Resideo Sale
Main product image of TP3 Clip-On Tool Pouch (5-1/2" x 5" x 9-1/2")
Magnifying glass
Hover image to zoom

TP3 Clip-On Tool Pouch (5-1/2" x 5" x 9-1/2")

SKU:
VPP10074
Rating:
(0)
Q&A:
(0)
TP3 Clip-On Tool Pouch (5-1/2" x 5" x 9-1/2")
Magnifying glass
Hover image to zoom
$64.99 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
1.5 L

Description

–
The TP3 tool pouch is a clip-on diagnostics tool storage bag designed to hold a meter and a variety of tools. When not in use it can clip onto any model Veto tool bag’s tape clip or D-Rings. It features 15 pockets of various sizes that will accommodate the most commonly used tools to diagnose and repair problems on service calls.

Features:
  • Detachable Rubber Handle
  • Metal Connection Clip
  • Warranty: 5 Years (see Veto warranty terms and conditions)
  • Leather Trim Panels
  • D-Rings: Powder Coated Steel


Specifications:
  • Height (H): 9.5" (24cm)
  • Width (W): 5.5" (14cm)
  • Depth (D): 5" (12cm)
  • Weight (empty): 1lb (.5kg)
  • Max Payload: 10lbs (4.5kg)
  • Internal Volume: 90in3 (1.5L)

Specs

–
Product Type:

Tool Pouch

Warranty:

5 Year

Volume:

1.5 L

Pockets:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy