Apply to be a TradeMaster!
Main product image of TP3B 3 Pocket Tool Pouch w/ Plastic Base (6-1/2" x 5" x 11")
Magnifying glass
Hover image to zoom

TP3B 3 Pocket Tool Pouch w/ Plastic Base (6-1/2" x 5" x 11")

SKU:
VPP10075
Rating:
(0)
Q&A:
(0)
TP3B 3 Pocket Tool Pouch w/ Plastic Base (6-1/2" x 5" x 11")
Magnifying glass
Hover image to zoom
$79.95 each
In Stock
In Stock
Get 4 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
3.5 L

Description

–
The TP3B tool pouch is a "Next Generation" revised version of the TP3 with a Hard Bottom, extra tool pocket depth and riveted stainless steel tape measure clip. This tool pouch stands up and is bottom protected. It’s the perfect tool storage to help carry and help organize your most needed tools for any job or service call. It also has a streamlined metal clip on the back.

Features:
  • Vertical Tool Pockets: 16 interior and exterior of various sizes
  • Includes 2 Vertical Long Shank Side Tool Pockets
  • Belt Slot
  • Low Profile Metal Belt Clip
  • Quick Clip Metal Tape Holder
  • Meter Pocket
  • Bit Extension Pockets
  • Leather Trim Panels
  • D-Rings: Powder Coated Steel
  • 12000 Polyester Tool Pockets & Body Fabric


Specifications:
  • Height (H): 11" (28cm)
  • Width (W): 6.5" (16.5cm)
  • Depth (D): 5" (12.5cm)
  • Weight (empty): 1.5lbs (.5kg)
  • Max Payload: 10lbs (4.5kg)
  • Internal Volume: 205in3 (3.5L)

Specs

–
Product Type:

Tool Pouch

Warranty:

5 Year

Volume:

3.5 L

Pockets:

16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy