Apply to be a TradeMaster!
Main product image of TP4B 4 Pocket Tool Pouch w/ Plastic Base (8-1/2" x 5" x 11-1/2")
Magnifying glass
Hover image to zoom

TP4B 4 Pocket Tool Pouch w/ Plastic Base (8-1/2" x 5" x 11-1/2")

Brand:
Veto Pro Pac
SKU:
VPP10077
Rating:
(1)
Q&A:
(0)
TP4B 4 Pocket Tool Pouch w/ Plastic Base (8-1/2" x 5" x 11-1/2")
Magnifying glass
Hover image to zoom
$89.95 each
In Stock
In Stock
Get 5 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
4 L

Description

–
The TP4B tool pouch is a "Next Generation" version of the TP4 4 pocket tool pouch with an injection molded base, extra tool pocket depth and a riveted stainless steel tape measure clip. This tool pouch stands up with a protected base and has tool storage for essential tools for any job or service call.

Features:
  • Vertical Tool Pockets: 20 interior and exterior
  • Includes 2 Vertical Long Shank Side Tool Pockets
  • D-Rings: 2 small
  • 8" Electrical Tape Strap
  • Leather Trim Panels
  • D-Rings: Powder Coated Steel
  • Detachable Rubber Handle
  • Metal Connection Clip
  • Warranty: 5 Years (see Veto warranty terms and conditions)


Specifications:
  • Height (H): 11.5" (29cm)
  • Width (W): 8.5" (21.5cm)
  • Depth (D): 5" (12.5cm)
  • Weight (empty): 2 lbs. (1kg)
  • Max Payload: 10lbs (4.5kg)
  • Internal Volume 230in3 (4L)

Specs

–
Product Type:

Tool Pouch

Warranty:

5 Year

Pockets:

20

Volume:

4 L

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Awesome for HVAC

Can usually fix an issue in a customers house or commercial rooftop in one trip with the contents or the bag
KP
Nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy