Apply to be a TradeMaster!
Main product image of TP-XL Closable Mid-sized Tool Pouch (11" x 7" x 13-1/2")
Magnifying glass
Hover image to zoom

TP-XL Closable Mid-sized Tool Pouch (11" x 7" x 13-1/2")

SKU:
VPP10083
Rating:
(2)
Q&A:
(0)
TP-XL Closable Mid-sized Tool Pouch (11" x 7" x 13-1/2")
Magnifying glass
Hover image to zoom
$189.95 each
In Stock
In Stock
Get 4 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
5.5 L

Description

–
The TP-XL is a "one-sided" closable mid-sized tool pouch that holds a variety of tools, meters, fasteners and wire nuts along with a tablet pocket on the backside to help Techs needing a compact tool storage bag for a variety of service calls and installs.

Features:
  • 23 Internal Pockets
  • 7 External Pockets
  • Backside Tablet Pocket
  • Magnetic Screw Catcher
  • "Hang-Up Hook"
  • Quick Clip Metal Tape Holder
  • Meter Pocket
  • Bit Extension Pockets
  • 8" Electrical Tape Strap
  • Metal T-Bar Tape Chain


Specifications:
  • Height (H): 13.5" (34.5cm)
  • Handle Height (HH): 21" (53cm)
  • Width (W): 11" (28cm)
  • Depth (D): 7" (18cm)
  • Weight (empty): 4lbs /2 kg
  • Internal Volume: 335in3 / 5.5L
  • Max Payload: 25lbs/ 11kg

Specs

–
Product Type:

Tool Pouch

Warranty:

5 Year

Pockets:

23

Volume:

5.5 L

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.5 out of 2 reviews
100% would recommend this product
3.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Highly recommend

The size of this bag is excellent for storing the tools needed for quick troubleshooting
RAC
Florida
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I don't recommend it if you are going to use many tools

I bought this product, and I just wan to say that the bag fell down because the weight of the tools inside. I think that the base of the bag is too small and the bag can't stay up for longer time.
Alex
Maryland
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy