Shop Resideo Sale
Main product image of TECH OT-LC Large Capacity Open Top Tool Bag (16" x 12" x 12")
Magnifying glass
Hover image to zoom

TECH OT-LC Large Capacity Open Top Tool Bag (16" x 12" x 12")

SKU:
VPP10089
Rating:
(3)
Q&A:
(0)
TECH OT-LC Large Capacity Open Top Tool Bag (16" x 12" x 12")
Magnifying glass
Hover image to zoom
$284.95 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
15.5 L

Description

–
The TECH OT-LC is a large capacity wide open tote with removable/swappable vertical pocket panels. This bag comes with the 10 and 15-pocket tool panels and a bulk storage panel, and it also includes the large center box with two repositionable partitions and a removable insert box with a magnetic lid. The TECH OT-LC contains additional open space that can be reoriented, accommodating multiple tools & gear for a variety of tasks.

Features:
  • 38 Available Pockets
  • V-SWAP Removable Tool Pocket Panel System
  • Optional Bulk Panel Storage Included
  • 2 Movable Plastic Partitions
  • Holds Up To 4 Removable Insert Boxes
  • 1 Magnetic Lid and Insert Boxes
  • Exterior Utility Pocket
  • Electrical Tape Strap
  • Padded Shoulder Strap
  • Warranty: 5 Years (see Veto warranty terms and conditions)

Specifications:
  • Height (H): 12" (30.5cm)
  • Width (W): 16" (40.5cm)
  • Depth (D): 12" (30.5cm)
  • Handle Height (HH): 18" (46cm)
  • Weight (empty): 8 lbs/3.5kg
  • Internal Volume: 950in3 / 15.5L
  • Max Payload: 40lbs/ 18kg

Specs

–
Product Type:

Tool Bag

Pockets:

38

Warranty:

5 Year

Volume:

15.5 L

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Supreme Organizer

I love this tool bag which holds way more than I anticipated and built like a tank. At a glance I can see every tool without having to paw through a pile of tools. Very well engineered and built with the trades in mind. You won't be disappointed.
Blackdog
Kalamazoo, MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great poroduct, wish I had one these long ago.

Super sturdy and very high quality bag for service work. Well worth the money.
OCHW OREGON COAST
Neskowin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid bag - buy once, cry once

I bought as a home DIYer. Gives me access to all my tools and the SB-LD I will receive as part of the spring promo will be good if I need to transport tools.
Veto
Austin, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy