Shop Resideo Sale
Main product image of MB2 BLACKOUT Tall Meter/Tool Pouch, Black (8" x 3-1/2" x 13")
Magnifying glass
Hover image to zoom

MB2 BLACKOUT Tall Meter/Tool Pouch, Black (8" x 3-1/2" x 13")

SKU:
VPP10090
Rating:
(1)
Q&A:
(0)
MB2 BLACKOUT Tall Meter/Tool Pouch, Black (8" x 3-1/2" x 13")
Magnifying glass
Hover image to zoom
$84.95 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
3 L

Description

–
The MB2 BLACKOUT is a stealth black version of the popular MB2 meter bag. This versatile yet compact bag can be carried, hung over a shoulder or clipped to a belt.

Features:
  • Tactical All Black Construction
  • 10 Interior & Exterior Tool Pockets Of Various Sizes
  • 2 Meter Pockets; Holds Meters Up To 12.5" Tall
  • 2 D-Rings; Bit Extension Pockets
  • Metal Belt Clip & Belt Slot
  • Detachable Elastomeric Handle & Electrical Tape Strap


Specifications:
  • Bag Height (BH): 13" (33cm)
  • Width (W): 8" (20cm)
  • Depth (D): 3.5" (9cm)
  • Weight (empty): 2lbs / 1 kg
  • Internal Volume: 190in3 / 3L
  • Max Payload: 15 lbs / 7kg

Specs

–
Product Type:

Tool Pouch

Pockets:

10

Volume:

3 L

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great meter bag

Very durable and lots of space.
IceWhiteice
SC
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy