Apply to be a TradeMaster!
Main product image of TECH PAC BLACKOUT Backpack Tool Bag w/ Removable Tool Pocket Panels, Black (13" x 10" x 19-1/2")
Magnifying glass
Hover image to zoom

TECH PAC BLACKOUT Backpack Tool Bag w/ Removable Tool Pocket Panels, Black (13" x 10" x 19-1/2")

SKU:
VPP10092
Rating:
(3)
Q&A:
(0)
TECH PAC BLACKOUT Backpack Tool Bag w/ Removable Tool Pocket Panels, Black (13" x 10" x 19-1/2")
Magnifying glass
Hover image to zoom
$359.95 each
In Stock
In Stock
Get 10 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
25 L

Description

–
The Tech Pac Blackout is a blacked-out tool backpack for tool storage based on our Tech Pac but with Veto Pro Pac's V-Swap system that COMES WITH FRONT AND BACK removable TOOL and METER pocket panels which are also exchangeable. You can purchase additional Meter, Tool and other panels as desired, including a Laptop Panel that can turn the bag into a tool bag/laptop bag, and the Laptop Panel can go in the front or the back, flat rubber panel for Bulk Storage, a Modular panel, Utility Panel, and Folio panel. Includes V-Swap Tool Panel and Meter Panels, V-Swap Laptop, Folio, Utility, Modular, and Bulk Storage Panels Sold Separately.

Features:
  • Vertical Tool Pockets: 46 interior and exterior tool pockets of various sizes
  • Upper Pockets (Front Side) Designed For Extra Tool Capacity
  • Swap-Out Tool Panels- Front and Back Tool Panels are removable and exchangeable
  • Laptop Panel Available as an accessory (must be purchased separately).
  • 8" Electrical Tape Strap
  • 2 Storage Bays- 4 Storage Platforms
  • Manifold Gauge and Hose Storage Pocket
  • D-Rings: 4 large and 5 small
  • Outside Mounted Stainless Steel Tape Clip Holder
  • Warranty: 5 Years

Rugged Materials & Construction:
  • LOAD TESTED: PULLED TO DESTRUCTION AT 830 POUNDS (Handle failed); Hook failed at 200 Pounds
  • Weatherproof Base: 3mm Injection Molded Polypropylene
  • Tactical All Black Polyester Body Fabric (phthalate free) & Interior Construction - Gray Pockets For Better Visibility
  • Quick Release Metal Hasp: Allows Easy Access to Rear Storage Bay
  • Internally Stored Aluminum Hook to Hang Bag
  • Over-Molded Ergonomic Grip
  • Padded EVA Thermoformed, Ergonomic Back Padding
  • Metal Shoulder Strap Sliding Buckles
  • D-Rings: Powder Coated Steel
  • Rivets: Marine Grade Rivets
  • Stitching: Industrial Strength Double Nylon Stitching

Specifications:
  • Height (H): 19.5" (49.5cm)
  • Width (W): 13" (33cm)
  • Depth (D): 10" (25cm)
  • Handle Height (HH): 22" (56cm)
  • Weight (empty): 12.25 lbs (5.5kg)
  • Internal Volume: 1550in3 (25L)
  • Max Payload: 50lbs (23kg)

Specs

–
Product Type:

Tool Backpack

Pockets:

46

Warranty:

5 Year

Volume:

25 L

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Amazing product. Highly recommend.

Coming from a Milwaukee backpack, this thing makes a huge difference. Way more comfortable, and holds more tools. I chose the blackout style purely for personal cosmetic appeal but I stand by all Veto bags
Cody
Paris, TX
11 months ago
Was this review helpful to you?

Great overall tool backpack

Nice, a little heavy when loaded but super nice. There are great options on where to put stuff. It would be nice to have some sort of labeling system so I can remember where everything is but time alone will do that. Only other critique is some of the zipper compartments are tight, could be more flexible, maybe a stretch material so the zipper compartments are so restrictive.
Legman
USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth every penny!

I'm a DIYer and have been looking for a decent tool bag for my most-used tools for a long time- something I can haul around the house to keep everything close and throw in the car with me whenever I'm helping a friend or relative with something. This bag is easy to keep organized- everything has its place so I'm never digging for something like I did with a generic tool caddy or toolbox. And it holds an unbelievable amount of tools. My favorite feature is that it stands upright even when both the front and back panels are open. The only downside I've noticed so far is because it holds so much it gets heavy quickly but that's a me problem, and my table saw almost but didn't quite fit. I wish I had discovered this bag years ago!
DIY Dad
Richmond, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy