Apply to be a TradeMaster!
Main product image of TECH PAC MC BLACKOUT Backpack Tool Bag w/ Removable Tool Pockets Panels, Black (12" x 9" x 17")
Magnifying glass
Hover image to zoom

TECH PAC MC BLACKOUT Backpack Tool Bag w/ Removable Tool Pockets Panels, Black (12" x 9" x 17")

SKU:
VPP10093
Rating:
(1)
Q&A:
(0)
TECH PAC MC BLACKOUT Backpack Tool Bag w/ Removable Tool Pockets Panels, Black (12" x 9" x 17")
Magnifying glass
Hover image to zoom
$329.95 each
In Stock
In Stock
Get 3 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
18 L

Description

–
The TECH PAC MC BLACKOUT small backpack bag is a stealth version of the popular TECH PAC MC small backpack featuring Veto Pro Pac's proprietary V-SWAP system. Comes with Tool and Meter Panels. Laptop and Bulk Storage Tool Panels are available and sold separately and can be swapped-out enabling tool, gear or job specific storage solutions. Additional Tool and Meter Panels can also be purchased separately to increase flexibility in use of the bag.

Features:
  • V-SWAP removable tool pocket panel system
  • Includes tool & meter panels; alternate V-SWAP panels available and sold separately
  • Tactical all-black construction
  • Interior magnetic screw catcher
  • Thermoformed cushioned EVA back pad
  • Waterproof polypropylene plastic base
  • Quick release metal hasp supports load & allows easy access to rear storage bay
  • YKK zippers
  • 5 Year Limited Warranty

Specifications:
  • Height: 17" (43cm)
  • Width: 12" (30.5cm)
  • Depth: 9" (23cm)
  • Handle Height: 19" (48cm)
  • Weight (empty): 8 lbs. (3.5kg)
  • Max Payload: 35lbs (16kg)
  • Internal Volume: 1100in3/18L

Specs

–
Product Type:

Tool Backpack

Warranty:

5 Year

Volume:

18 L

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I should have made this purchase long ago!

Over the past several years, I have been contemplating purchasing the Tech Pac MC tool bag, but the high price initially deterred me. However, I recently acquired one and must express my utmost satisfaction. While I acknowledge its cost, I firmly believe it is an investment worth making. The bag's exceptional build quality and thoughtful design are noteworthy. Its ability to swiftly swap out tool panels and customize it for various tasks is a remarkable feature. This versatility has significantly enhanced my work experience, allowing me to carry all my necessary tools without straining my back or shoulders. I highly recommend this bag to individuals who, like myself, were initially hesitant to commit. Its exceptional performance and customizable features make it an invaluable tool for professionals in the field!
Josh
Ballston Spa, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy