Apply to be a TradeMaster!
Main product image of TPBS Blackout Bulk Storage Panel Insert for TECH PAC MC Backpack
Magnifying glass
Hover image to zoom

TPBS Blackout Bulk Storage Panel Insert for TECH PAC MC Backpack

SKU:
VPP10106
Rating:
(0)
Q&A:
(0)
TPBS Blackout Bulk Storage Panel Insert for TECH PAC MC Backpack
Magnifying glass
Hover image to zoom
$34.95 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
Veto Pro Pac's proprietary V-SWAP system enables quick customization for the needed tools, gear and equipment. The TECH PAC MC Laptop Panel is a swappable equipment storage & organization component designed exclusively for the TECH PAC MC. This optional V-SWAP pocket panel provides a number of padded & non-padded pockets for safely storing tools & technology required on the job site.

Features:
  • Generously padded sleeve fits up to a 13" laptop or large tablet computer
  • 5 pockets for pens, pencils & small office supplies
  • 2 Large elastic pockets for sensitive electronics or small hand tools
  • D-rings for easy removal as well as hanging the panel for easier acccess, use out of the bag or storing
  • Velcro backed for securing inside the TECH PAC MC


Specifications:
  • Height (in): 15.5" (39.5cm)
  • Width (in): 11.5" (29cm)
  • Total number of pockets: 8
  • Maximum Size standard laptop: 13" (33cm)

Specs

–
Product Type:

Insert

Warranty:

5 Year

Type:

Accessory

Pockets:

8

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy