Shop Resideo Sale
Main product image of TECH PAC WHEELER Wheeled Tool Backpack (14" x 11" x 21")
Magnifying glass
Hover image to zoom

TECH PAC WHEELER Wheeled Tool Backpack (14" x 11" x 21")

SKU:
VPP10221
Rating:
(1)
Q&A:
(0)
TECH PAC WHEELER Wheeled Tool Backpack (14" x 11" x 21")
Magnifying glass
Hover image to zoom
$439.95 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
33 L

Description

–
The TECH PAC WHEELER is a rolling version of the best-selling TECH PAC backpack tool bag. Featuring additional volume capacity & Veto Pro Pac's proprietary V-SWAP system that offers the back meter panel to be swapped out with optional laptop or bulk storage panels (both sold separately), the TECH PAC WHEELER provides a versatile tool transport system functioning as both a wheeled and backpack tool bag.

Features:
  • Waterproof Polypropylene plastic base with integral wheels and trolley system
  • Optional & stowable backpack shoulder harness
  • Quick release metal hasp supports load & allows easy access to rear storage bay
  • V-SWAP removable tool pocket panel system with alternate tool panels available & sold separately
  • 48 interior and exterior tool pockets
  • Exterior manifold gauge & hose storage pocket
  • Thermoformed cushioned EVA back pad
  • Metal YKK locking zippers
  • 8" Electrical tape strap
  • Interior Gray pockets for better visibility
  • Magnetic screw catcher
  • 5 year Limited Warranty

Specifications:
  • Height (H): 21" (53cm)
  • Width (W): 14" (35.5cm)
  • Depth (D): 11" (28cm)
  • Handle Height (HH): 24" (61cm)
  • Weight (empty): 15 lbs/7 kg
  • Internal Volume: 2000in3/33L
  • Max Payload: 60lbs/28kg

Specs

–
Product Type:

Tool Backpack

Pockets:

48

Warranty:

5 Year

Volume:

33 L

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Sure

The best of the best
Manny
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy