Apply to be a TradeMaster!
Main product image of TECH MCT Blackout Compact/Tall Repair/Installation Tool Bag, Black (12" x 8-1/2" x 14")
Magnifying glass
Hover image to zoom

TECH MCT Blackout Compact/Tall Repair/Installation Tool Bag, Black (12" x 8-1/2" x 14")

SKU:
VPP10230
Rating:
(1)
Q&A:
(0)
TECH MCT Blackout Compact/Tall Repair/Installation Tool Bag, Black (12" x 8-1/2" x 14")
Magnifying glass
Hover image to zoom
$234.95 each
In Stock
In Stock
Get 9 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
13L

Description

–
The TECH MCT BLACKOUT is a stealth version of the popular TECH MCT featuring Veto Pro Pac's proprietary V-SWAP system. Alternative tablet and bulk storage panels are available separately and can be swapped-out enabling tool, gear or job specific storage solutions. The Blackout version also has vinyl coated mesh and regular pocket storage on both flap openings. (Includes tool & meter panels; alternate V-SWAP panels available and sold separately)

Features:
  • V-SWAP removable tool pocket panel system
  • ncludes tool & meter panels; alternate V-SWAP panels available and sold separately
  • 44 Interior & exterior pockets of varying sizes
  • Electric Tape Strap
  • Neoprene Pockets for Meters/Testers
  • Holds over 50 hand tools
  • Waterproof base, 3mm polypropylene
  • Extra wide padded shoulder strap
  • Articulating/fold-flat handle with over-molded ergonomic grip
  • Warranty: 5 Years (see Veto warranty terms and conditions)

Specifications:
  • Height (H) : 14" (35.5cm)
  • Width (W): 12" (30.5cm)
  • Depth: 8.5" (21.5cm)
  • Handle Height (HH): 17" (43cm)
  • Weight (empty): 7lbs (3kg)
  • Internal Volume: 800in3 (13L)
  • Max Payload: 35lbs (16kg)

Specs

–
Product Type:

Tool Bag

Pockets:

44

Warranty:

5 Year

Volume:

13L

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy and highly recomment this product

I use this product for carrying my tools on installs and service.
Dish
Pittsburgh, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy