The Day Savers – A National Tradesmen Day Contest
Main product image of MB Clip on Small Meter Tool Bag, Hi-Viz Orange (8" x 3-1/2" x 10")
Magnifying glass
Hover image to zoom

MB Clip on Small Meter Tool Bag, Hi-Viz Orange (8" x 3-1/2" x 10")

SKU:
VPP10238
Rating:
(0)
Q&A:
(0)
MB Clip on Small Meter Tool Bag, Hi-Viz Orange (8" x 3-1/2" x 10")
Magnifying glass
Hover image to zoom
$74.95 each
In Stock
In Stock
Get 6 Tomorrow, Aug 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
2.5 L

Description

The MB HI-VIZ ORANGE is a compact meter/tool bag that features 10 pockets of various sizes that will accommodate a number of meters and some of the most commonly used tools to diagnose and repair problems on service calls. It also clips on to other Veto tool bags' tape clip or D-Rings for convenient carrying. This bag has a rugged construction, interior cushioning, heavy duty YKK zippers, and a detachable rubber handle. An optional shoulder strap is sold separately. This bag has hi-visibility orange fabric with reflective accents.

Features:
  • 10 interior and exterior tool pockets of various sizes
  • Hi-Viz Construction and reflective accents
  • 2 meter pockets; holds meters up to 9.5" tall
  • 2 D rings; for clip on accessory options
  • Metal belt clip and belt slot
  • Detachable elastomeric handle & electrical tape strap


Specifications:
  • Height: 10" (25.5cm)
  • Width: 8" (20cm)
  • Depth: 3.5" (9cm)
  • Weight (empty): 1.25 lbs. (.5kg)
  • Max Payload: 12lbs (5.5kg)
  • Internal Volume: 153in3 (2.5L)

Specs

Product Type:

Tool Bag

Pockets:

10

Volume:

2.5 L

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy