Apply to be a TradeMaster!
Main product image of TP-XL Closable Mid-sized Tool Pouch, Hi-Viz Orange (11" x 7" x 13-1/2")
Magnifying glass
Hover image to zoom

TP-XL Closable Mid-sized Tool Pouch, Hi-Viz Orange (11" x 7" x 13-1/2")

SKU:
VPP10245
Rating:
(0)
Q&A:
(0)
TP-XL Closable Mid-sized Tool Pouch, Hi-Viz Orange (11" x 7" x 13-1/2")
Magnifying glass
Hover image to zoom
$199.95 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
5.5 L

Description

–
The TP-XL HI-VIZ ORANGE is our multi-faceted "one-sided" TP-XL mid-sized tool pouch but with an appealing hi-visibility orange fabric and reflective accents. This closable tool pouch holds a variety of tools, meters, fasteners, wire nuts along with a tablet pocket on the backside to help Techs needing a compact bag for a variety of service calls and installs.

Features:
  • 24 Internal pockets & 7 External tool Pockets
  • Hi-Viz Construction and reflective accents
  • Backside tablet pocket
  • Magnetic screw catcher
  • "Hang-up" hook
  • Over-molded rubber grip
  • Padded shoulder strap
  • YKK® zippers
  • Waterproof Polypropylene plastic base for moisture and abrasion protection


Specifications:
  • Bag Height (BH): 13.5"
  • Handle Height (HH): 21"
  • Width (W): 11"
  • Depth (D): 7"
  • (34.5cm BH x 28cm W x 18cm D)
  • (53cm HH)
  • Weight (empty): 4 lbs/2 kg
  • Internal Volume: 335in3/5.5L
  • Max Payload: 25lbs/11kg

Specs

–
Product Type:

Tool Pouch

Warranty:

5 Year

Pockets:

24

Volume:

5.5 L

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy