Apply to be a TradeMaster!
Main product image of TECH-XL WHEELER Extra Large Wheeled TECH Tool Bag (20" x 12-1/2" x 19")
Magnifying glass
Hover image to zoom

TECH-XL WHEELER Extra Large Wheeled TECH Tool Bag (20" x 12-1/2" x 19")

SKU:
VPP10260
Rating:
(0)
Q&A:
(0)
TECH-XL WHEELER Extra Large Wheeled TECH Tool Bag (20" x 12-1/2" x 19")
Magnifying glass
Hover image to zoom
$514.95 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
41 L

Description

–
The TECH-XL WHEELER is a rolling version of the tried and true TECH-XL tool bag. Featuring additional volume capacity and Veto Pro Pac's proprietary V-SWAP system, the TECH-XL WHEELER provides a versatile tool storage, organizing and wheeled transport system. The bag comes with innovative V-SWAP removable Tool (mandatory) and Meter pocket panels to allow for customization. Panels are easily swapped out with optional Laptop and Bulk Storage panels, which are available and sold separately.

Features:
  • Large front & back zippered storage bays keep tools safe & secure
  • 85 interior and exterior tool pockets of varying sizes
  • V-SWAP removable tool pocket panel system with alternate tool panels available & sold separately
  • Front tool panel includes removable sub-panels for interior customization and storing of larger tools
  • Waterproof Polypropylene plastic base with integral 5"(13cm) wheels and trolley system
  • Thermoformed protective backside with hinged rub rails
  • Metal YKK locking zippers
  • 8" Electrical tape strap
  • T-Bar Tape Roll Chain
  • Interior gray pockets for better visibility
  • Magnetic screw catchers
  • 5 Year Warranty


Specifications:
  • Height (H): 19" (48cm)
  • Width (W): 20" (51cm)
  • Depth (D): 12.5" (32cm)
  • Handle Height (HH): 22.5in/57cm
  • Weight (empty): 18lbs/8 kg
  • Internal Volume: 2500in3/41L
  • Max Payload: 100lbs/45kg

Specs

–
Product Type:

Tool Bag

Pockets:

85

Warranty:

5 Year

Volume:

41 L

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy