The Day Savers – A National Tradesmen Day Contest
Main product image of WRENCHER-MC Medium Plumber Tool Bag (11" x 12" x 15")
Magnifying glass
Hover image to zoom

WRENCHER-MC Medium Plumber Tool Bag (11" x 12" x 15")

SKU:
VPP10263
Rating:
(1)
Q&A:
(0)
WRENCHER-MC Medium Plumber Tool Bag (11" x 12" x 15")
Magnifying glass
Hover image to zoom
$209.95 each
In Stock
In Stock
Get 4 Tomorrow, Aug 28
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
18 L

Description

The open top WRENCHER tool bags were designed based on professional insights to accommodate tools used by plumbers. Each bag has a water repelling tarpaulin interior and includes two V-SWAP panels (Tool Panel and Tank Panel) of vertical pockets to accommodate a variety of hand tools, equipment or bulk storage when removed. Additional panels may be purchased separately to load out for different project. This versatile bag offer multiple storage options in a rugged platform with an injection molded polypropylene waterproof base. All WRENCHER bags feature a water-repelling tarpaulin interior for easy clean up, and an injection molded waterproof base.

Features:
  • Easily cleaned tarpaulin interior repels water
  • Leather carrying grips
  • 17 available interior & exterior pockets
  • Synthetic rubber bumper protects opening of bag during insertion of large tools
  • Interior pockets offer vertical storage for hand tools
  • Bulk storage capacity
  • Waterproof Polypropylene plastic base for moisture and abrasion protection


Specifications:
  • Height: 15" (38 cm)
  • Width: 11" (28 cm)
  • Depth: 12" (30.5 cm)
  • Weight (empty): 4.5 lbs (2 kg)
  • Max Payload: 60lbs (27kg)
  • Internal Volume: 1120in3 (18L)

Specs

Product Type:

Tool Bag

Pockets:

17

Volume:

18 L

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I own 5 Veto Bags

This bag is my wrench obviously the description of the bag had to be tested. I would say overall if I ever decide to change out bags, I will buy another one or two.
Little Keith
Prescott AZ
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy