The TP-XD BLACKOUT is a one-sided, closable compact-sized tool pouch that holds a variety of tools, meters, fasteners and wire nuts. An inch (25mm) of depth has been added to increase the capacity and stability of the TP-XD BLACKOUT. The BLACKOUT edition features Veto Pro Pac's proprietary V-SWAP system, enabling reconfiguring of the interior vertical pockets and/or the addition of other Veto pocket accessories. And, the zippered cover of the TP-XD BLACKOUT provides greater weather and dust protection for techs needing a compact bag for service calls requiring just the right amount of tools. The TP-XD BLACKOUT comes with a Front Tool Panel, Tool Panel and 2 & 4 bit panels . You may purchase more of those panels if desired for an added cost below. There are additional panels, including front and rear Bulk Storage panels, and a Drill Panel, also sold separately and may be purchased below. Only one of the Tool Panel and Bulk Storage panel may be in the TP-XD BLACKOUT at a time, not both. Veto Pro Pac's Padded Insert Box (sold separately below) may also be used with the TP-XD BLACKOUT.
| Product Type: | Tool Pouch |
|---|---|
| Warranty: | 5 years |
| Height (Inches): | 13-1/2" |
| Volume: | 7 L |
| Material: | Polypropylene Nylon |
| Pockets: | 32 |
| Depth (Inches): | 8" |
| Width (Inches): | 11" |