Apply to be a TradeMaster!
Main product image of TP-LC Compact Zippered Service Tech Tool Pouch (11" x 7" x 12-1/2")
Magnifying glass
Hover image to zoom

TP-LC Compact Zippered Service Tech Tool Pouch (11" x 7" x 12-1/2")

SKU:
VPP10269
Rating:
(3)
Q&A:
(0)
TP-LC Compact Zippered Service Tech Tool Pouch (11" x 7" x 12-1/2")
Magnifying glass
Hover image to zoom
$154.95 each
In Stock
In Stock
Get 17 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
3.5 L

Description

–
The TP-LC is a one-sided, closable, compact-sized tool pouch that holds a variety of tools, meters, fasteners & wire nuts. The exterior pockets include a weather resistant rear storage area ideal for sensitive probes. The zippered cover of the TP-LC provides greater weather & dust protection for techs needing a compact bag for service calls requiring just the minimum amount of tools.

Features:
  • 20 Internal pockets
  • 14 External pockets
  • 2 Metal tape clip holders
  • "Hang-up" hook
  • Tarpaulin covered rear pocket for added weather & abrasion protection
  • Detachable over- olded elastomeric grip
  • YKK® zippers
  • Waterproof Polypropylene plastic base for moisture and abrasion protection
  • Warranty: 5 Years (see Veto warranty terms and conditions)


Specifications:
  • Height (H): 12.5" (32cm)
  • Width (W): 11" (28cm)
  • Depth: 7" (18cm)
  • Handle Height: 17.5in/44.5cm
  • Weight (empty): 3.5 lbs/1.5kg
  • Internal Volume: 290in3/5L
  • Max Payload: 20lbs/9kg

Specs

–
Product Type:

Tool Pouch

Warranty:

5 Year

Pockets:

20

Volume:

3.5 L

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Veto

Quality and works great. A few minor modifications would be nice but works great for me.
rick
orange VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality.

Good quality for the price.
ara
tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect size carry along

Essentials to diagnose problems quickly and efficiently.
Jeff D
McDonald,Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy