The MB Blackout is a clip-on meter bag designed to hold a small selection of tools and one or two meters. When not in use it can clip onto any model Veto bag's tape clip or D-Rings.
| Pockets: | 10 |
|---|---|
| Material: | Polypropylene Nylon |
| Warranty: | 5 years |
| Volume: | 2.5 L |
| Width (Inches): | 8" |
| Product Type: | Tool Bag |
| Height (Inches): | 10" |
| Depth (Inches): | 3-1/2" |