Apply to be a TradeMaster!
Main product image of MB2 Camo DNA Tall Meter/Tool Pouch, Mossy Oak (8" x 3-1/2" x 13")
Magnifying glass
Hover image to zoom

MB2 Camo DNA Tall Meter/Tool Pouch, Mossy Oak (8" x 3-1/2" x 13")

SKU:
VPP10385
Rating:
(0)
Q&A:
(0)
MB2 Camo DNA Tall Meter/Tool Pouch, Mossy Oak (8" x 3-1/2" x 13")
Magnifying glass
Hover image to zoom
VPP10385 has been discontinued
Discontinued January 30, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
3 L

Description

The MB2 CAMO DNA is a medium-sized, zippered meter bag and is a Mossy Oak® Country DNA version of the popular MB2 meter bag. This versatile yet compact bag can be carried, hung over a shoulder or clipped to a belt. Accommodates and protects taller meters, analyzers and repair tools. Features rugged construction, multiple pockets, interior cushioning, and a detachable rubber handle. Great for weekend outdoor use!


Features:

  • 10 Interior And Exterior Tool Pockets Of Various Sizes
  • 2 Meter Pockets: Holds Meters Up To 12.5" Tall
  • 2 D-Rings & 4 Bit Extension Pockets
  • Metal Belt Clip & Belt Slot
  • Detachable Elastomeric Handle & Electrical Tape Strap
  • 5 Year Limited Warranty

Specifications:

  • Bag Height (BH): 13" (33cm)
  • Width (W): 8" (20cm)
  • Depth (D): 3.5" (8cm)
  • Weight (empty): 2lbs / 1 kg
  • Internal Volume: 190in3 / 3L
  • Max Payload: 15 lbs / 7kg

Specs

Warranty:

5 Year

Pockets:

10

Volume:

3 L

Product Type:

Tool Pouch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm