Shop Resideo Sale
Main product image of MB4B Gatemouth Meter Bag with Base and Removeable Backpack Straps (14" x 8" x 17")
Magnifying glass
Hover image to zoom

MB4B Gatemouth Meter Bag with Base and Removeable Backpack Straps (14" x 8" x 17")

SKU:
VPP10529
Rating:
(1)
Q&A:
(0)
MB4B Gatemouth Meter Bag with Base and Removeable Backpack Straps (14" x 8" x 17")
Magnifying glass
Hover image to zoom
$244.75 each
Out of Stock
Out of Stock
Get it Tue, Dec 1 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty
Product Highlight: Depth (Inches)
8" Depth
Product Highlight: Width (Inches)
14" Width
Product Highlight: Material
Nylon, Polypropylene
Product Highlight: Height (Inches)
17" Height
Product Highlight: Volume
11 L

Description

–

The MB4B is a gate mouth style meter bag enabling quick and easy access to the inside of the bag. Wear the MB4B over both shoulders using the INCLUDED BACKPACK STRAPS , over a single shoulder via the optional padded shoulder strap (sold separately), as a sling bag using the Sling Strap (sold separately), or at your side with the leather-gripped handles. The MB4B comes with the Padded Insert Box. The divider inside the removable padded insert box can be repositioned to secure and separate a meter from other tools; three internal pockets enable further partitioning of tools, and the MB4B features 11 exterior pockets on the side and front as well as a padded tablet computer pocket on the back. You can purchase additional Padded Insert Boxes, as well as other helpful add-on items, below.



Features:
  • Keep the Zippers Clean and Lubricated - Over time, dirt and grit will clog the zipper coils preventing them from staying closed. To keep this from happening, clean and lubricate your zippers twice a year (more often if you work on a job site with a high amount of airborne debris). To clean the coils: Scrub them with soapy water; a tooth brush works very well. After scrubbing the coils, blow them out with an air hose to dislodge any other fine grit that didn't dislodge with the brush. To lubricate the coils: Apply a silicone spray, beeswax or a zipper lubricant
  • Protect the Zippers From Sharp Objects and/or Excessive Heat - Any sharp object or heat source is capable of permanently damaging the zippers. Once a zipper coil is cut or singed the zipper will not function and in most cases is not repairable. Most of the cut zipper coils we see are the result of sharp tools stored inside the bag with the sharp side facing up. Make sure to keep the sharp edges of your tools facing down in your bag and away from the zipper coils
  • Don't Overstuff the Bag - Overstuffing your tool bag will very likely cause significant stress on the zippers that is above and beyond what the bag was built for and will eventually cause the zipper(s) to separate. If you have to work hard to close your zipper(s), your tool bag is most likely overstuffed... proceed with caution

Specs

–
Depth (Inches):

8"

Width (Inches):

14"

Material:

Nylon

Polypropylene

Pockets:

15

Warranty:

5 years

Height (Inches):

17"

Product Type:

Tool Bag

Volume:

11 L

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Veto pro

Great service bag for hvac
EH
Norwalk CT
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy