The MB5B Tool Bag is an extra-large and highly-configurable front accessed tool and meter bag . Once the bag is loaded out, it can be worn over both shoulders using the INCLUDED BACKPACK STRAPS , over a single shoulder using the optional padded shoulder strap (sold separately), as a sling bag using the Sling Strap (sold separately), or at your side with over-molded gripped handle. The bag features an additional 8 pockets on the front flap as well as a padded tablet computer pocket on the back. The MB5B Tool Bag has been configured for storing a variety of hand tools inside the bag while separately storing 1-2 clamp meters in the 2 padded side mounted zippered pockets. THE MB5B TOOL BAG COMES WITH THE LARGE SIDE POCKET INSERTS, V-SWAP REAR TOOL PANEL, AND V-SWAP FRONT TOOL PANEL. YOU CAN PURCHASE MORE OF THESE ITEMS, AS WELL AS ADDITIONAL ADD-ON STORAGE ITEMS, BELOW. These accessories are NOT INCLUDED but are sold separately: PB2-8 MAG parts bag; MFT Accessory Box; V-Swap Rear Bulk Storage Panel, V-Swap Front Padded Panel, V-Swap Rear Padded Panel, or V-SWAP Rear Meter Panel.
| Warranty: | 5 years |
|---|---|
| Width (Inches): | 15" |
| Pockets: | 30 |
| Material: | Nylon Polypropylene |
| Height (Inches): | 15" |
| Product Type: | Tool Bag |
| Volume: | 14 L |
| Depth (Inches): | 8" |