Apply to be a TradeMaster!
Main product image of EDC PAC LCB Everyday Carry Backpack, Carbon Gray (15" x 10" x 19")
Magnifying glass
Hover image to zoom

EDC PAC LCB Everyday Carry Backpack, Carbon Gray (15" x 10" x 19")

SKU:
VPP10534
Rating:
(0)
Q&A:
(0)
EDC PAC LCB Everyday Carry Backpack, Carbon Gray (15" x 10" x 19")
Magnifying glass
Hover image to zoom
$294.95 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty
Product Highlight: Material
Polyester, Polypropylene
Product Highlight: Depth (Inches)
10" Depth
Product Highlight: Width (Inches)
15" Width
Product Highlight: Height (Inches)
19" Height
Product Highlight: Volume
27.5 L

Description

–

Designed as an everyday carry backpack, the EDC PAC LCB CAMO DNA draws from Veto Pro Pac's always dependable TECH PAC backpack tool bag. Just like the TECH PAC, the EDC PAC LCB CAMO DNA is built with durability and stability in mind. A waterproof injection molded polypropylene base and rugged body structure provide allow the EDC PAC LCB to stand up-right just like the professional backpack toolbag. Up front is a vast, open compartment perfect for supplies, gear and other everyday essentials. A separate semi-rigid zippered compartment at the top is designed for protecting sunglasses or safety glasses. Two additional zippered front pockets offer several organizational compartments for technology or personal items. In back is a dedicated laptop compartment with a padded sleeve that can accommodate 15" laptops and some 17" laptops - while manufacturers have different dimensions for 17" laptops, as a guide, as of 4/17/2023, the laptop compartment fits a 17" Mac (Height: .95in/2.41cm; Width: 15.47in/39.29cm; Depth: 10.51in/26.70cm) and the 17" Dell Precision 5770 (Height: .77in/1.95cm; Width: 14.75in/27.5cm; Depth" 9.76in/24.81cm) while it will not fit the Dell Precision 7780, but the dimensions of those and other laptops are subject to change without our knowledge. Large, zippered side pockets expand to accommodate large water bottles or can remain zipped tight for securing any other daily needs. Convert your EDC PAC LCB CAMO DNA for use as a tool bag with the EDC PAC Utility Insert (sold separately). Finally, like all Veto bags, the EDC PAC LCB features a familiar solidly attached haul handle to confidently grab when it's time to bug out. The EDC PAC LCB CAMO DNA features the highly popular Mossy Oak® Country DNA pattern camo fabric.



Features:
  • Keep the Zippers Clean and Lubricated - Over time, dirt and grit will clog the zipper coils preventing them from staying closed. To keep this from happening, clean and lubricate your zippers twice a year (more often if you work on a job site with a high amount of airborne debris). To clean the coils: Scrub them with soapy water; a tooth brush works very well. After scrubbing the coils, blow them out with an air hose to dislodge any other fine grit that didn't dislodge with the brush. To lubricate the coils: Apply a silicone spray, beeswax or a zipper lubricant
  • Protect the Zippers From Sharp Objects and/or Excessive Heat - Any sharp object or heat source is capable of permanently damaging the zippers. Once a zipper coil is cut or singed the zipper will not function and in most cases is not repairable. Most of the cut zipper coils we see are the result of sharp tools stored inside the bag with the sharp side facing up. Make sure to keep the sharp edges of your tools facing down in your bag and away from the zipper coils
  • Don't Overstuff the Bag - Overstuffing your tool bag will very likely cause significant stress on the zippers that is above and beyond what the bag was built for and will eventually cause the zipper(s) to separate. If you have to work hard to close your zipper(s), your tool bag is most likely overstuffed... proceed with caution

Specs

–
Material:

Polyester

Polypropylene

Depth (Inches):

10"

Width (Inches):

15"

Pockets:

36

Product Type:

Tool Bag

Height (Inches):

19"

Warranty:

5 years

Volume:

27.5 L

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy