Apply to be a TradeMaster!
Main product image of TECH-LCT BLACKOUT Closed Top Tool Bag (15" x 9-1/2" x 15")
Magnifying glass
Hover image to zoom

TECH-LCT BLACKOUT Closed Top Tool Bag (15" x 9-1/2" x 15")

SKU:
VPP10721
Rating:
(0)
Q&A:
(0)
TECH-LCT BLACKOUT Closed Top Tool Bag (15" x 9-1/2" x 15")
Magnifying glass
Hover image to zoom
$304.95 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty
Product Highlight: Material
Polypropylene, Nylon
Product Highlight: Volume
19.5 L
Product Highlight: Height (Inches)
15" Height
Product Highlight: Depth (Inches)
9-1/2" Depth
Product Highlight: Width (Inches)
15" Width

Description

–

The TECH-LCT BLACKOUT is a "blacked-out" closed top tool bag designed to accommodate technicians' tools and work routines. This weatherproof, large-sized service technician's tool bag organizes, stores and protects hand tools and meters, making service calls or system installs quicker and more efficient. The TECH-LCT BLACKOUT tool bag sports up to 55 interior and exterior pockets with ample room for hand tools, parts boxes, meter, a cordless impact drill and other bulkier items. The TECH-LCT BLACKOUT features our V-SWAP system, allowing for customization of the interior pocket layout by simply swapping panels for different storage layouts. Standing at 15" tall, this bag is great for tradespeople who want to store large tools and equipment in a closed-top tool bag. NOTE: THIS BAG COMES WITH THE TOOL PANEL AND THE METER PANEL SHOWN BELOW. YOU DO NOT HAVE TO SELECT ANY PANELS BELOW FOR THE BAG TO COME WITH THE TOOL AND METER PANELS THOUGH YOU MAY PURCHASE ADDITIONAL PANELS BELOW TO OFFER A VARIETY OF CONFIGURATIONS.



Features:
  • Keep the Zippers Clean and Lubricated - Over time, dirt and grit will clog the zipper coils preventing them from staying closed. To keep this from happening, clean and lubricate your zippers twice a year (more often if you work on a job site with a high amount of airborne debris). To clean the coils: Scrub them with soapy water; a tooth brush works very well. After scrubbing the coils, blow them out with an air hose to dislodge any other fine grit that didn't dislodge with the brush. To lubricate the coils: Apply a silicone spray, beeswax or a zipper lubricant
  • Protect the Zippers From Sharp Objects and/or Excessive Heat - Any sharp object or heat source is capable of permanently damaging the zippers. Once a zipper coil is cut or singed the zipper will not function and in most cases is not repairable. Most of the cut zipper coils we see are the result of sharp tools stored inside the bag with the sharp side facing up. Make sure to keep the sharp edges of your tools facing down in your bag and away from the zipper coils
  • Don't Overstuff the Bag - Overstuffing your tool bag will very likely cause significant stress on the zippers that is above and beyond what the bag was built for and will eventually cause the zipper(s) to separate. If you have to work hard to close your zipper(s), your tool bag is most likely overstuffed... proceed with caution

Specs

–
Material:

Polypropylene

Nylon

Pockets:

55

Warranty:

5 years

Product Type:

Tool Bag

Volume:

19.5 L

Height (Inches):

15"

Depth (Inches):

9-1/2"

Width (Inches):

15"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy