Apply to be a TradeMaster!
Main product image of TECH-MC BLACKOUT Medium Compact Repair/Installation Tool Bag (12" x 8-1/2" x 12-1/2")
Magnifying glass
Hover image to zoom

TECH-MC BLACKOUT Medium Compact Repair/Installation Tool Bag (12" x 8-1/2" x 12-1/2")

SKU:
VPP10727
Rating:
(0)
Q&A:
(0)
TECH-MC BLACKOUT Medium Compact Repair/Installation Tool Bag (12" x 8-1/2" x 12-1/2")
Magnifying glass
Hover image to zoom
$219.95 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty
Product Highlight: Height (Inches)
12-1/2" Height
Product Highlight: Width (Inches)
12" Width
Product Highlight: Depth (Inches)
8-1/2" Depth
Product Highlight: Material
Polypropylene, Nylon
Product Highlight: Volume
11 L

Description

–

The TECH-MC BLACKOUT is a stealth version of our compact (2 inches shorter than the TECH-MCT), full-featured service, repair or installation tool bag that features everything you have come to expect from Veto Pro Pac: patented center panel, heavy duty construction and stabilizing injection molded waterproof base that keeps tools dry even in wet conditions. With 38 pockets, two storage bays and 10.5" (27cm) of vertical interior storage space, this bag offers maximum storage for hand tools, meters and cordless drills in the MC platform. The TECH MC BLACKOUT includes D-rings, bit extension and memory stick pockets, and a stainless steel tape clip as well as a quick access outside pocket for drill bit extensions and small items. Featuring Veto Pro Pac's proprietary V-SWAP system. Alternative tool pocket panels are available separately and can be swapped-out enabling tool, gear or job specific storage solutions. NOTE: THIS BAG COMES WITH THE TOOL AND METER PANEL. YOU DO NOT HAVE TO SELECT ANY PANELS BELOW FOR THE BAG TO COME WITH THE TOOL AND METER PANELS THOUGH YOU MAY PURCHASE ADDITIONAL PANELS BELOW TO OFFER A VARIETY OF CONFIGURATIONS.



Features:
  • Keep the Zippers Clean and Lubricated - Over time, dirt and grit will clog the zipper coils preventing them from staying closed. To keep this from happening, clean and lubricate your zippers twice a year (more often if you work on a job site with a high amount of airborne debris). To clean the coils: Scrub them with soapy water; a tooth brush works very well. After scrubbing the coils, blow them out with an air hose to dislodge any other fine grit that didn't dislodge with the brush. To lubricate the coils: Apply a silicone spray, beeswax or a zipper lubricant
  • Protect the Zippers From Sharp Objects and/or Excessive Heat - Any sharp object or heat source is capable of permanently damaging the zippers. Once a zipper coil is cut or singed the zipper will not function and in most cases is not repairable. Most of the cut zipper coils we see are the result of sharp tools stored inside the bag with the sharp side facing up. Make sure to keep the sharp edges of your tools facing down in your bag and away from the zipper coils
  • Don't Overstuff the Bag - Overstuffing your tool bag will very likely cause significant stress on the zippers that is above and beyond what the bag was built for and will eventually cause the zipper(s) to separate. If you have to work hard to close your zipper(s), your tool bag is most likely overstuffed... proceed with caution

Specs

–
Pockets:

38

Height (Inches):

12-1/2"

Width (Inches):

12"

Depth (Inches):

8-1/2"

Material:

Polypropylene

Nylon

Warranty:

5 years

Volume:

11 L

Product Type:

Tool Bag

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy