Apply to be a TradeMaster!
Main product image of DP3 Tool and Drill Pouch (8-1/2" x 6-1/2" x 12")
Magnifying glass
Hover image to zoom

DP3 Tool and Drill Pouch (8-1/2" x 6-1/2" x 12")

SKU:
VPP10735
Rating:
(0)
Q&A:
(0)
DP3 Tool and Drill Pouch (8-1/2" x 6-1/2" x 12")
Magnifying glass
Hover image to zoom
$94.95 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty
Product Highlight: Width (Inches)
8-1/2" Width
Product Highlight: Volume
2.2 L
Product Highlight: Depth (Inches)
6-1/2" Depth
Product Highlight: Height (Inches)
12" Height
Product Highlight: Material
Leather, Nylon

Description

–

The DP3 is a multi-functional pouch designed to function as both a drill holster and tool pouch. With 17 interior and exterior pockets, this pouch can hold a variety of tools. Featuring a pass-through drill holster, the pouch can accommodate most drill sizes with any size drill bit needed to get the job done. This pouch includes our removable and repositionable belt clip (RBC) that is attached to the molle-strap on the back. The RBC can be used to attach the DP3 to a belt or larger tool bag. This pouch also has a stable, soft-sided synthetic rubber-lined base that allows it to stand up on its own. Whether you prefer to travel lightweight or need a quick grab-bag for a service call or some extra storage for your current tool bag, this versatile pouch is a great addition to your tool storage arsenal.



Features:
  • Keep the Zippers Clean and Lubricated - Over time, dirt and grit will clog the zipper coils preventing them from staying closed. To keep this from happening, clean and lubricate your zippers twice a year (more often if you work on a job site with a high amount of airborne debris). To clean the coils: Scrub them with soapy water; a tooth brush works very well. After scrubbing the coils, blow them out with an air hose to dislodge any other fine grit that didn't dislodge with the brush. To lubricate the coils: Apply a silicone spray, beeswax or a zipper lubricant
  • Protect the Zippers From Sharp Objects and/or Excessive Heat - Any sharp object or heat source is capable of permanently damaging the zippers. Once a zipper coil is cut or singed the zipper will not function and in most cases is not repairable. Most of the cut zipper coils we see are the result of sharp tools stored inside the bag with the sharp side facing up. Make sure to keep the sharp edges of your tools facing down in your bag and away from the zipper coils
  • Don't Overstuff the Bag - Overstuffing your tool bag will very likely cause significant stress on the zippers that is above and beyond what the bag was built for and will eventually cause the zipper(s) to separate. If you have to work hard to close your zipper(s), your tool bag is most likely overstuffed... proceed with caution

Specs

–
Width (Inches):

8-1/2"

Pockets:

17

Product Type:

Tool Pouch

Volume:

2.2 L

Depth (Inches):

6-1/2"

Height (Inches):

12"

Material:

Leather

Nylon

Warranty:

5 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy