The MB5B Blackout is an all-black extra-large and highly configurable front accessed meter bag. Once the bag is loaded out, it can be worn over both shoulders using the included backpack straps, over a single shoulder using the optional padded shoulder strap (sold separately), or at your side with over-molded gripped handle. The bag includes Veto's proprietary V-SWAP interchangeable panel system and COMES WITH THE LARGE SIDE POCKET INSERTS, THE FRONT TOOL PANEL, AND THE REAR TOOL PANEL, ALL AS SHOWN BELOW. Additional panels are sold separately and can be purchased below. The bag features an additional 8 pockets on the front flap as well as a padded tablet computer pocket on the back. The MB5B Blackout stores a variety of hand tools inside the bag while separately storing 1-2 clamp meters in the 2 padded side mounted zippered pockets, each of which will securely fit meters up to 10"/26cm/260mm x 3.5"/9cm/ 90mm x 2"/50mm. THE MB5B BLACKOUT COMES WITH THE LARGE SIDE POCKET INSERTS, V-SWAP REAR TOOL PANEL, AND V-SWAP FRONT TOOL PANEL. YOU CAN PURCHASE MORE OF THESE ITEMS, AS WELL AS ADDITIONAL ADD-ON STORAGE ITEMS, BELOW. These accessories are NOT INCLUDED but are sold separately: PB2-8 MAG parts bag; MFT Accessory Box; V-Swap Rear Bulk Storage Panel, V-Swap Front Padded Panel, V-Swap Rear Padded Panel, or V-SWAP Rear Meter Panel .
| Volume: | 14 L |
|---|---|
| Width (Inches): | 15" |
| Pockets: | 30 |
| Warranty: | 5 years |
| Height (Inches): | 15" |
| Depth (Inches): | 8" |
| Material: | Polypropylene Nylon |
| Product Type: | Tool Bag |