Apply to be a TradeMaster!
Main product image of MB3 Hi-Viz Large Meter Bag, Orange (11" x 5" x 14")
Magnifying glass
Hover image to zoom

MB3 Hi-Viz Large Meter Bag, Orange (11" x 5" x 14")

SKU:
VPP10793
Rating:
(0)
Q&A:
(0)
MB3 Hi-Viz Large Meter Bag, Orange (11" x 5" x 14")
Magnifying glass
Hover image to zoom
$109.95 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty
Product Highlight: Width (Inches)
11" Width
Product Highlight: Height (Inches)
14" Height
Product Highlight: Depth (Inches)
5" Depth
Product Highlight: Volume
4.5 L
Product Highlight: Material
Polypropylene, Nylon

Description

–

The MB3 HI-VIZ ORANGE is a large meter bag capable of storing, transporting and protecting large meters and featuring hi-visibility orange fabric and reflective accents. The main bay is designed for digital manifolds, meters up to 13.5" (34cm) tall and/or a few select hand tools. The back and inside pockets can store wireless probes.



Features:
  • Keep the Zippers Clean and Lubricated - Over time, dirt and grit will clog the zipper coils preventing them from staying closed. To keep this from happening, clean and lubricate your zippers twice a year (more often if you work on a job site with a high amount of airborne debris). To clean the coils: Scrub them with soapy water; a tooth brush works very well. After scrubbing the coils, blow them out with an air hose to dislodge any other fine grit that didn't dislodge with the brush. To lubricate the coils: Apply a silicone spray, beeswax or a zipper lubricant
  • Protect the Zippers From Sharp Objects and/or Excessive Heat - Any sharp object or heat source is capable of permanently damaging the zippers. Once a zipper coil is cut or singed the zipper will not function and in most cases is not repairable. Most of the cut zipper coils we see are the result of sharp tools stored inside the bag with the sharp side facing up. Make sure to keep the sharp edges of your tools facing down in your bag and away from the zipper coils
  • Don't Overstuff the Bag - Overstuffing your tool bag will very likely cause significant stress on the zippers that is above and beyond what the bag was built for and will eventually cause the zipper(s) to separate. If you have to work hard to close your zipper(s), your tool bag is most likely overstuffed... proceed with caution

Specs

–
Width (Inches):

11"

Height (Inches):

14"

Depth (Inches):

5"

Volume:

4.5 L

Material:

Polypropylene

Nylon

Pockets:

13

Product Type:

Tool Bag

Warranty:

5 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy