Apply to be a TradeMaster!
Main product image of MB5B Infrared Meter Bag w/ Side Pocket Inserts and V-Swap Rear & Front Tool Panels (15" x 8" x 15")
Magnifying glass
Hover image to zoom

MB5B Infrared Meter Bag w/ Side Pocket Inserts and V-Swap Rear & Front Tool Panels (15" x 8" x 15")

SKU:
VPP10851
Rating:
(0)
Q&A:
(0)
MB5B Infrared Meter Bag w/ Side Pocket Inserts and V-Swap Rear & Front Tool Panels (15" x 8" x 15")
Magnifying glass
Hover image to zoom
$325.89 each
In Stock
In Stock
Get 9 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Warranty
Product Highlight: Volume
13 L

Description

–

The MB5B INFRARED is an extra-large, highly configurable front-access meter bag in the new black and red color scheme. It features an external daisy chain for attaching pouches or accessories. The bag can be worn over both shoulders with the included, removable backpack straps, over one shoulder with the optional padded shoulder strap, or at your side with the over-molded gripped handle. The outside of the bag includes 8 pockets on the front flap and a padded tablet computer pocket on the back. The MB5B INFRARED also features our proprietary V-SWAP system of interchangeable panels, allowing you to customize the internal storage layout.


The MB5B INFRARED edition COMES WITH THE LARGE SIDE POCKET INSERTS, THE FRONT TOOL PANEL, AND THE REAR TOOL PANEL, ALL AS SHOWN BELOW. Additional panels are available and sold separately.


Features:

  • 21 exterior tool pockets
  • Rear padded tablet computer pocket
  • INFRARED color scheme
  • External daisy chain for attaching pouches or accessories
  • All- Black Detachable/optional backpack straps
  • 2 padded side-mounted meter or tool pockets with repositionable interior pockets
  • V-SWAP removable component system - choose from several included or optional panels
  • "Hang-up" hook - accessible while open and closed
  • Over-molded rubber grip
  • 8" electrical tape strap
  • Waterproof Polypropylene plastic base for moisture and abrasion protection
  • 5 year limited warranty

Specifications:

  • Height (H): 15" (38cm)
  • Width (W): 15" (38cm)
  • Depth (D): 8" (20.5cm)
  • Weight (empty):  9lbs/4kg
  • Internal Volume: 840in3/13.80L
  • Max Payload: 45lbs/20kg

Specs

–
Warranty:

5

Product Type:

Tool Bag

Pockets:

21

Volume:

13 L

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy