Apply to be a TradeMaster!
Main product image of SP-MC Compact Zippered Service Tech Tool Pouch (13.5" x 7" x 12")
Magnifying glass
Hover image to zoom

SP-MC Compact Zippered Service Tech Tool Pouch (13.5" x 7" x 12")

SKU:
VPP10858
Rating:
(0)
Q&A:
(0)
SP-MC Compact Zippered Service Tech Tool Pouch (13.5" x 7" x 12")
Magnifying glass
Hover image to zoom
$169.95 each
In Stock
In Stock
Get 6 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Volume
4.3 L

Description

–

The SP-MC is a compact closed-top tool pouch accessible via a flap that opens from the top down. The flap features a zippered 2-way access pocket that can be reached from either the outside or inside of the bag. The SP-MC includes two external removable side pouches-one functions as a tool pouch and the other as a drill holster. The removable tool pouch has two main pockets sized for a screwdriver or pliers, a pair of thru-pockets, pencil pockets, a stainless steel tape measure clip, and an electrical tape strap. The removable drill holster can store any size drill from 12V to 18V and features 4 drill bit pockets, a stainless steel tape measure clip, and an optional lanyard can be fastened across the drill for additional security. The lanyard can be removed or pushed down if not needed. These removable side pouches can be clipped on your waist belt or trouser pocket making these ideal for working on a ladder. This bag also comes with the Rear 9-Pocket Panel shown below (additional panels may be purchased). 


Features & Benefits:

  • Top-down flap access with zippered 2-way access pocket, reachable from inside or outside
  • Removable Tool Pouch with pockets for screwdrivers, pliers, thru-pockets, pencil pockets, stainless steel tape measure clip, electrical tape strap, and magnetic flap for securing to a waist belt or trouser pocket.
  • Removable Drill Holster for 12V-18V drills with 4 drill bit pockets, stainless steel tape measure clip, optional lanyard for securing drill, and magnetic flap for securing to a waist belt or trouser pocket.
  • 11 internal pockets
  • V-SWAP interchangeable panel system
  • Tarpaulin covered rear pocket for added weather & abrasion protection
  • "Hang-up" hook
  • Detachable over-molded elastomeric grip
  • YKK zippers
  • Waterproof Polypropylene plastic base for moisture and abrasion protection
  • 5 year limited warranty


Specifications:

  • Height (H): 12" (30.5 cm)
  • Width (W): 13.5" (35 cm)
  • Depth: 7" (18 cm)
  • Weight (empty): 4lbs (1.8 kg)
  • Internal Volume: 265in3/4.3L
  • Max Payload: 20lbs (9 kg)

Specs

–
Pockets:

11

Volume:

4.3 L

Product Type:

Tool Pouch

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy