Apply to be a TradeMaster!
Main product image of SC45 Semi-Rigid Multi-Functional Pouch (5-1/2" x 4-1/2" x 8-1/2")
Magnifying glass
Hover image to zoom

SC45 Semi-Rigid Multi-Functional Pouch (5-1/2" x 4-1/2" x 8-1/2")

SKU:
VPP10859
Rating:
(0)
Q&A:
(0)
SC45 Semi-Rigid Multi-Functional Pouch (5-1/2" x 4-1/2" x 8-1/2")
Magnifying glass
Hover image to zoom
$94.95 each
In Stock
In Stock
Get 31 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–

The SC45 is a small, semi-rigid, multi-functional pouch designed to attach to a waist belt or the side of a tool bag using its wire belt clip or carabiner. This pouch combines a phone holster, Leatherman pouch, tool pouch, and EDC pouch into one. The front features a removable tool pouch with two main pockets for a screwdriver or pliers, a pair of thru-pockets, pencil pockets, a stainless steel tape measure clip, and an electrical tape strap. Inside, there is a padded wall with an elastic neoprene pocket to accommodate any size phone, along with an elastic band for storing a notepad. The pouch also includes a removable 3-pocket V-SWAP panel for storing a pocket knife, penlight, and pen or pencil.


OC45 Panels are compatible with the SC45.


Specifications:

  • Height (H): 8.5" / 21.5 cm
  • Width (W):  5.5" / 14 cm
  • Depth:  4.5"/ 11.5 cm
  • Weight (empty): 1.25 lbs/ 0.6 kg
  • Internal Volume:  N/A
  • Max Payload: 10lbs/ 4.5 kg


Features & Benefits:

  • Semi-rigid exterior with moisture resistant back
  • Removable tool pouch with 6 pockets, stainless tape measure clip, 2 D-rings, and magnetic flap for securing to a waist belt or trouser pocket
  • Front external sleeve pocket for attaching removable tool pouch and sized for storing a smart phone
  • Included Double-Gated Carabiner for hanging case while open or closed
  • Wire-formed & nylon plastic belt clip
  • V-SWAP removable tool pocket panel with 3 internal pockets designed to store a pocket knife, penlight, an pen or pencil
  • Internal smart phone storage pocket with extra padding and anti-scratching material
  • Internal elastic strap for storing a small notepad
  • YKK zippers
  • Warranty: 5 Years

Specs

–
Product Type:

Tool Pouch

Warranty:

5 Year

Pockets:

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy