Apply to be a TradeMaster!
Main product image of TECH PAC MC SPECIAL OPS Small Tool Backpack (12" x 9" x 16")
Magnifying glass
Hover image to zoom

TECH PAC MC SPECIAL OPS Small Tool Backpack (12" x 9" x 16")

SKU:
VPP10860
Rating:
(0)
Q&A:
(0)
TECH PAC MC SPECIAL OPS Small Tool Backpack (12" x 9" x 16")
Magnifying glass
Hover image to zoom
$339.95 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty
Product Highlight: Width (Inches)
12" Width
Product Highlight: Depth (Inches)
9" Depth
Product Highlight: Volume
18 L
Product Highlight: Material
Polypropylene, Nylon
Product Highlight: Height (Inches)
16" Height

Description

–
This item is a TECH PAC MC SPECIAL OPS Small Tool Backpack (12" x 9" x 16") manufactured by Veto Pro Pac.

Specs

–
Width (Inches):

12"

Depth (Inches):

9"

Warranty:

5 years

Volume:

18 L

Pockets:

38

Material:

Polypropylene

Nylon

Height (Inches):

16"

Product Type:

Tool Bag

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy