Apply to be a TradeMaster!
Main product image of BUILDERS BELT XL Adjustable Tool Belt
Magnifying glass
Hover image to zoom

BUILDERS BELT XL Adjustable Tool Belt

SKU:
VPP10868
Rating:
(0)
Q&A:
(0)
BUILDERS BELT XL Adjustable Tool Belt
Magnifying glass
Hover image to zoom
$369.95 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty
Product Highlight: Material
Leather, Nylon

Description

–

The Builders Belt XL is a padded leather and nylon, adjustable tool belt for carpenters or other tradesmen that need to carry tools and fasteners around their waist. The padded waist belt can adjust for waist sizes from 41" to 58" to support the separate Hammer Holder (HH1), Fastener Pouch and Tool Pouch, each of which is included with the Builders Belt. Additional Hammer Holders may be purchased separately. The Hammer Holder (HH1) and both pouches are designed for left or right-hand use. The pouches can swap sides, one or both can be removed from the belt, and/or swapped with the Hammer Holder (HH1). A set of suspenders we call Belt Lifters (BT-LT) are sold separately and can be attached to the padded belt and worn over the shoulders to help in carrying the weight of a loaded Builders Belt. An additional Hammer Holder (HH1) may also be purchased separately or worn on a waist belt.



Features:
  • Keep the Zippers Clean and Lubricated - Over time, dirt and grit will clog the zipper coils preventing them from staying closed. To keep this from happening, clean and lubricate your zippers twice a year (more often if you work on a job site with a high amount of airborne debris). To clean the coils: Scrub them with soapy water; a tooth brush works very well. After scrubbing the coils, blow them out with an air hose to dislodge any other fine grit that didn't dislodge with the brush. To lubricate the coils: Apply a silicone spray, beeswax or a zipper lubricant
  • Protect the Zippers From Sharp Objects and/or Excessive Heat - Any sharp object or heat source is capable of permanently damaging the zippers. Once a zipper coil is cut or singed the zipper will not function and in most cases is not repairable. Most of the cut zipper coils we see are the result of sharp tools stored inside the bag with the sharp side facing up. Make sure to keep the sharp edges of your tools facing down in your bag and away from the zipper coils
  • Don't Overstuff the Bag - Overstuffing your tool bag will very likely cause significant stress on the zippers that is above and beyond what the bag was built for and will eventually cause the zipper(s) to separate. If you have to work hard to close your zipper(s), your tool bag is most likely overstuffed... proceed with caution

Specs

–
Warranty:

5 years

Product Type:

Work Belt

Material:

Leather

Nylon

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy