The EDC PAC MCB is a TSA approved medium-size everyday carry backpack scaled to fit easily under an airplane seat. This backpack inherits Veto Pro Pac's tool bag DNA with a waterproof injection molded polypropylene base and rugged body structure that allows the EDC PAC MCB to remain upright and stable. The bag's main compartment is perfect for supplies, gear and other everyday essentials. A separate semi-rigid zippered compartment at the top is designed for protecting sunglasses or safety glasses. An additional zippered front pocket offer several organizational compartments for technology or personal items. In the rear is a dedicated laptop compartment with a padded tablet sleeve that can also accommodate 14" laptops and some 15" laptops (depending on manufacturer). Large, zippered side pockets unzip and expand to accommodate large water bottles or can be secured closed for storing other daily needs. Convert your EDC PAC MCB CARBON for use as a tool bag with the EDC PAC Utility Insert (sold separately). And finally, the EDC PAC MCB features a familiar solidly attached rubberized haul handle to grab, grip & go!
| Height (Inches): | 17" |
|---|---|
| Material: | Polypropylene Polyester |
| Volume: | 15 L |
| Product Type: | Tool Bag |
| Width (Inches): | 13-1/4" |
| Warranty: | 5 years |
| Pockets: | 36 |
| Depth (Inches): | 9" |