| Application: | Indoor Air Quality Multi-Stage (Heat/Cool) Zoning Rooftop Unit Commercial Economizer |
|---|---|
| Stages: | 2 Heat/2 Cool |
| Programmability: | Non-Programmable |
| User Interface: | Push Button |
| Mount: | Vertical |
| Power Method: | Hardwired |
| Options: | Wireless Works with Sensor |
| Temperature Range (F): | -40°F to 122°F |
| Operating Temp Range: | 32° to 122°F |
| Communication: | BACnet |
| Wi-Fi: | Yes |