| Application: | Heat Pump Zoning Multi-Stage (Heat/Cool) Commercial |
|---|---|
| Stages: | 3 Heat/2 Cool |
| Programmability: | Non-Programmable |
| User Interface: | Push Button |
| Mount: | Vertical |
| Power Method: | Hardwired |
| Options: | Wireless Works with Sensor |
| Temperature Range (F): | -40°F to 122°F |
| Operating Temp Range: | 32° to 122°F |
| Communication: | ZigBee |
| Wi-Fi: | Yes |