Apply to be a TradeMaster!
Main product image of Network-Read Modulating Electric Heat Room Controller w/ Analog 0-10 VDC or PWM Outputs
Magnifying glass
Hover image to zoom

Network-Read Modulating Electric Heat Room Controller w/ Analog 0-10 VDC or PWM Outputs

Brand:
Viconics
SKU:
VT7225
Rating:
(0)
Q&A:
(1)
Network-Read Modulating Electric Heat Room Controller w/ Analog 0-10 VDC or PWM Outputs
Magnifying glass
Hover image to zoom
$139.92 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired

Description

–
The VT7225 controllers are microcomputer-based, proportional and integral (PI) devices with one analog 0 to 10 VDC output, one 8 VDC and one 24 VAC proportioning pulsed output. The analog 0 to 10 VDC modulating output can control the room or supply temperature by modulating directly a 0 to 10 VDC SCR power controller. The VDC and VAC pulsed outputs can control the room or supply temperature by modulating directly 4-32 VDC triggered solid state relays (SSR’s) using a time proportioning control algorithm on a 1 second time cycle.

Product Features
  • 0 to 10 VDC modulating output
  • VDC pulsed modulating output
  • VAC pulsed modulating output
  • Night setback digital input
  • Room or supply control applications

Specs

–
Application:

Heat Only

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Vertical

Control Output:

Analog 0 to 10 VDC

PWM

Power Method:

Hardwired

Options:

Works with Sensor

Communication:

Network-Ready

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is a Viconics VT7225 the correct replacement for a Viconics C1025F-1000

Asked by John Cappello 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi John, thanks for writing in. Yes, the VT7225 is the direct replacement for the C1025F-1000.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy