Apply to be a TradeMaster!
Main product image of VT8350 Low-Voltage Fan Coil Unit & Zone Controller w/ RH Sensor
Magnifying glass
Hover image to zoom

VT8350 Low-Voltage Fan Coil Unit & Zone Controller w/ RH Sensor

Brand:
Viconics
SKU:
VT8350U5000B
Rating:
(0)
Q&A:
(0)
VT8350 Low-Voltage Fan Coil Unit & Zone Controller w/ RH Sensor
Magnifying glass
Hover image to zoom
$370.12 each
In Stock
In Stock
Get 3 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
24V
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Temperature Range (F)
-40°F to 122°F

Description

–
Smart energy management has never been easier than with the VT8350 series Fan coil unit room controllers. Designed for new construction and retrofit projects, the room controllers dramatically decrease project delivery costs by reducing installation, configuration and commissioning time. No complex software or tools are required to customize functionality to meet your applications requirements. The room controllers provide all the advanced features and monitoring functions required by modern building automation systems in a simple compact enclosure. An elegantly simple casing combines with configurable screen colors to match decor. Display your own logo and custom messages on screen to reinforce your brand and provide a more enjoyable occupant experience.

Product Features
  • Elegant style combinations, designed to complement any decor
  • Touch screen interface with multi-language support
  • 2 Pipe or 4 Pipe configuration
  • ECM fan control
  • Suitable for both commercial and hospitality markets and systems
  • Fully programmable control sequences using scripting
  • On board configuration inter face utility
  • Configurable fan sequence of operation
  • Configurable Scheduler.
  • Change of value (COV) function for BMS integration.
  • Humidity sensor with on-board dehumidification strategy
  • Optional PIR motion sensor
  • Advanced occupancy and scheduling functions for commercial and lodging applications
  • Optional wireless door, window, motion and water leak sensors available
  • BACnet MS/ TP or Modbus RTU (user selectable)
  • ZigBee Pro (P) option for direct MPM integration (On-board or plug-in ZigBee Pro wireless module)
  • BACnet/IP and email notification via Wi-Fi (with VCM8002V5031)

Specs

–
Application:

Fan Coil

Heat Pump

Programmability:

Programmable

User Interface:

Touchscreen

Mount:

Vertical

Options:

Wireless

Fan Control

Comes with Sensor

Power Method:

Hardwired

Temperature Range (F):

-40°F to 122°F

Operating Temp Range:

32° to 122°F

Voltage:

24V

Wi-Fi:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy