Apply to be a TradeMaster!
Main product image of VZ8250 Variable Air Volume Controller
Magnifying glass
Hover image to zoom

VZ8250 Variable Air Volume Controller

Brand:
Viconics
SKU:
VZ8250U5000B
Rating:
(0)
Q&A:
(0)
VZ8250 Variable Air Volume Controller
Magnifying glass
Hover image to zoom
$292.95 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
24V
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Temperature Range (F)
-40°F to 122°F

Description

–
This VZ8250 terminal equipment controller provides contractors with an easy to implement solution for Variable Air Volume (VAV) applications. Designed for new construction and retrofit projects, this room controller dramatically decreases project delivery costs by reducing installation, configuration and commissioning time. It is designed for zone temperature control in Variable Air Volume systems. An Air Handling unit and a VAV rooftop unit serve many zones within a building by supplying a varying amount of supply air at a constant supply air temperature. Additional flexibility and energy savings can be achieved with optional wireless door, window, motion and water leak sensors. An elegantly simple casing combines with configurable screen colors to match decor. Display your own logo and custom messages on screen to reinforce your brand and provide a more enjoyable occupant experience.

Product Features
  • Elegant style combinations, designed to complement any decor
  • Customizable color digital touch screen interface with multi-language support
  • ECM or On/Off fan control
  • Variable Air Volume (VAV) applications including pressure-independent VAV with a 0-10V differential pressure sensor and pressure-dependent VAV
  • On board configuration interface with balancing
  • Alarm monitoring
  • Suitable for both commercial and hospitality markets and systems
  • Fully programmable control sequences using scripting
  • Configurable scheduler
  • Change of value (COV) function for BMS integration• Humidity sensor
  • Configurable I/O
  • Advanced occupancy functions for commercial and lodging applications
  • Optional wireless door, window, motion and water leak sensors available
  • Fresh air control (requires a CO2 sensor)

Specs

–
Product Type:

Controller

Application:

Variable Air Volume

Programmability:

Programmable

User Interface:

Touchscreen

Mount:

Vertical

Options:

Wireless

Fan Control

Comes with Sensor

Power Method:

Hardwired

Temperature Range (F):

-40°F to 122°F

Operating Temp Range:

32° to 122°F

Voltage:

24V

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy