Apply to be a TradeMaster!
Main product image of 2" EPDM Flat Gasket
Magnifying glass
Hover image to zoom

2" EPDM Flat Gasket

Brand:
Viega
SKU:
15564
Rating:
(1)
Q&A:
(0)
2" EPDM Flat Gasket
Magnifying glass
Hover image to zoom
$3.89 each
BOX UP & SAVE 13%
$33.70 box of 10
$3.37 each
In Stock
In Stock
Get 50 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Specs

–
Size:

2"

Product Type:

Gasket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good replacements for Zurn PRV (114)

Seems like everywhere was out of stock for Pressure Regulating Valve 1-1/4" gaskets so I tried these. Although about 1/2 as thick as Zurn stock gaskets, these worked out ok. If I had to do over, would probably double stack these.
JD3073
San Diego
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy