Shop Resideo Sale
Main product image of 2" Sealing Element (FKM)
Magnifying glass
Hover image to zoom

2" Sealing Element (FKM)

Brand:
Viega
SKU:
17823
Rating:
(1)
Q&A:
(0)
2" Sealing Element (FKM)
Magnifying glass
Hover image to zoom
$6.81 each
BOX UP & SAVE 7%
$31.80 box of 5
$6.36 each
In Stock
In Stock
Get 25 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

Specs

–
Size:

2"

Seal:

FKM

Product Type:

Sealing Element

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I buy these as a good product.

Viega is a verry good quality product.
Ern
Los Angeles, Ca
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy