Shop Resideo Sale
Main product image of 1-1/4" MegaPress Tee
Magnifying glass
Hover image to zoom
1-1/4" MegaPress Tee
Magnifying glass
Hover image to zoom
$67.92 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Carbon Steel

Description

–
Viega MegaPress is a carbon steel, cold press system designed for use in chilled water, hydronic heating, compressed air and fire sprinkler applications.

Viega MegaPress fittings are designed for use in piping systems utilizing ASTM A53, A106, A135 and A795 schedule 5 - schedule 40 black steel pipe.

Features:
  • Makes secure connections in less than seven seconds
  • No oil or heavy threading equipment needed
  • Patented Viega Smart Connect feature
  • More than 150 different configurations
  • Connections can be made wet or dry

Specs

–
Size:

1-1/4"

Connection Type:

Press

Material:

Carbon Steel

Application:

Hydronic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

I'm going to continue to buy this product regularly

I purchased this to install Steam boiler.
HVAC guy
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always carry what I'm looking for!

Product used for fire sprinkler line.
Plumbing Master
Kapaa, HI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

60% Labor savings

Any one hesitant to the mega press fittings because of price compared to black iron screw fittings don't be. These press fittings hands down are the most labor saving Viega has come out with. No threader needed,No cutting oil needed, No oily mess to deal with, No Teflon tape needed. In most cases it eliminates the need to have another person on the job running the threader. ZERO LEAKS!!!! Fantastic Product!!!!
Medgas
Mobile,Al.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

Saves 60% labor!!!!
Medgas
Mobile,al.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Thing to Happen to Gas Piping

Mega press gas fittings are the best thing to happen to the gas piping market since the csst system. This allows a black iron piping system to be installed nearly as fast as the csst but you get the savings on the cost of pipe,no bonding required and the strength of the iron piping. Since we began using the product there have only been a couple of leaks, due to a bad crimp in tight spaces. The pipe nipples will spin in the fitting and not leak, however I would not recommend it be used in place of a union. Work smarter not harder.
Chris
Wilmington,NC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy