Apply to be a TradeMaster!
Main product image of 2-1/2" MegaPress XL FKM Female Adapter (Press x Female)
Magnifying glass
Hover image to zoom

2-1/2" MegaPress XL FKM Female Adapter (Press x Female)

Brand:
Viega
SKU:
26655
Rating:
(2)
Q&A:
(0)
2-1/2" MegaPress XL FKM Female Adapter (Press x Female)
Magnifying glass
Hover image to zoom
$221.34 each
In Stock
In Stock
Get 12 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2" x 2-1/2"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Carbon Steel

Description

–
Note: This product is approved for use in residential and low pressure steam, compressed air, fire protection and many fuel/oil applications. This item should be installed by a licensed professional.

Product Features
  • For use with Sch.5 to Sch.40 carbon steel pipe
  • P1: 2-1/2" MPT: 2-1/2" Press Connection, Female Pipe Thread
  • Carbon Steel
  • Components: FKM sealing elements
  • Must be installed with MegaPress XL rings and PressBooster/Z3 actuator
  • Model 4812XL

Specs

–
Size:

2-1/2" x 2-1/2"

Connection Type:

Press x FNPT

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will definitely continue to buy this product again

Saves so much time! Rock solid crimp, better than threading!
Dyro
Minnesota
27 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

These transition adapters a life saver
Matt
Greensboro nc
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy