Apply to be a TradeMaster!
Main product image of 1/2" MegaPress 316 Stainless Steel 3-Piece Ball Valve w/ Carbon Steel Press Ends
Magnifying glass
Hover image to zoom

1/2" MegaPress 316 Stainless Steel 3-Piece Ball Valve w/ Carbon Steel Press Ends

Brand:
Viega
SKU:
28500
Rating:
(0)
Q&A:
(0)
1/2" MegaPress 316 Stainless Steel 3-Piece Ball Valve w/ Carbon Steel Press Ends
Magnifying glass
Hover image to zoom
$121.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
316 Stainless Steel

Description

–
Product Features
  • For use with Sch.5 to Sch.40 carbon steel pipe
  • 316 stainless steel valve/Carbon steel press ends
  • Press connection


Specifications:
  • Size: 1/2"
  • Valve Operator: Lockable Metal Handle
  • Minimum Operating Temperature: 0 ºF
  • Maximum Operating Temperature: 250 ºF
  • Minimum Operating Pressure: 250 PSI
  • Handle: 304 Stainless Steel
  • Material: 316 Stainless Steel
  • Ball Material: 316 Stainless Steel
  • Stem Material: 316 Stainless Steel
  • Seal Material: EPDM

Specs

–
Size:

1/2"

Connection Type:

Press

Seal:

EPDM

Material:

316 Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy